Vti Manufacturing

VTI Manufacturing FPCAB4418E 47 in. Wide body cabinet cart;FP TV w pull out shelf


product price: $857.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Prepare large presentations quickly on a simple, mobile platform. Monitors are secured on via the universal twin mounting post. 3-in-1 handles permit ease of movement, TV screen protection and a wide, top shelf for additional presentation space. Includes cabinets to safely lock equipment when not in use. Features: Durable Steel Construction Black powder paint finish Swivel casters installed for easy mobility Lockable cabinet and drawer with pull-out shelf Supports up to a 65" LCD TV Includes UL listed/ CUL approved 15' cord, 4-outlet power strip with surge protector and cord winder Specifications: Overall Product Dimensions: 44" H x 66" W x 20" D Overall Product Weight: 106lbs

Features
  • Pyramid looking design for stability
  • Hold up to 47" flat panel screen or 130 pound weight
Specifications
  • Dimension : 24 x 40 x 44 inches
  • Weight : 127 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.