Vti Manufacturing

VTI Manufacturing FPCAB4226E 32 in. Adjustable cabinet cart; flat panel TV w pull out shelf


product price: $652.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Prepare large presentations quickly on a simple, mobile platform. Monitors are secured on via the universal twin mounting post. 3-in-1 handles permit ease of movement, TV screen protection and a wide, top shelf for additional presentation space. Includes cabinets to safely lock equipment when not in use. Features: Durable Steel Construction Black powder paint finish Swivel casters installed for easy mobility Lockable cabinet and drawer with pull-out shelf Supports up to a 65" LCD TV Includes UL listed/ CUL approved 15' cord, 4-outlet power strip with surge protector and cord winder Specifications: Overall Product Dimensions: 44" H x 66" W x 20" D Overall Product Weight: 106lbs

Features
  • Hold up to majority 32" flat panel TV monitor or 70 pound weight.
  • Adjustable height from 26" - 42" in 4" increments.
  • Mounting post size: 231/2" (W) x 20" (H).
  • Equipped with 4" swivel caster ( two with lock ) and 20' cord 4-outlets power strip with surge protector and cord winder.
Specifications
  • Dimension : 18 x 24 x 26 inches
  • Weight : 86 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.