VTI Manufacturing FPC4418E 42 in. Wide body cart ; TV flat panel w pull out shelf
Mfr # FPC4418E
Zoro # G103951527
Product Information
- Brand Vti Manufacturing
- MFR # FPC4418E
- Zoro # G103951527
- UPC # 657248537753
- Country of Origin China
- Category Media Stands & Carts
Description
Prepare large presentations quickly on a simple, mobile platform. Monitors are secured on via the universal twin mounting post. 3-in-1 handles permit ease of movement, TV screen protection and a wide, top shelf for additional presentation space. Includes cabinets to safely lock equipment when not in use. Features: Durable Steel Construction Black powder paint finish Swivel casters installed for easy mobility Lockable cabinet and drawer with pull-out shelf Supports up to a 65" LCD TV Includes UL listed/ CUL approved 15' cord, 4-outlet power strip with surge protector and cord winder Specifications: Overall Product Dimensions: 44" H x 66" W x 20" D Overall Product Weight: 106lbs
Features- Pyramid looking design for stability
- Hold up to 42" flat panel screen or 100 pound weight. Approx. overall Dimension (without mount): 32" W x 22" D x 44" H
- Mounting post size: 29" W x 29" H. Equipped with 4" swivel caster ( two with lock ) and 25' cord 4 outlets power strip with surge protector and cord winder
- Dimension : 22 x 32 x 44 inches
- Weight : 79 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Viennese Sideboard, Black (100653)
- PASARGAD HOME 9 x 12 ft. Efes Design Power Loom Area Rug, Light Grey (PD-169B 9x12)
- CRAMER Polyurethane Task Chair, 22-3/4" to 33-1/4", Adjustable Arms, Black (RPMH2-252-2B)
- OIF Leather Task Chair, Brown (OIFST4859)
- LUXOR Vertical, (16)Unit, Charging Box (LLTMWV16-G)
- BRETFORD 32X Cube Cart, Pre-Wired, Usb-C (TVC32USBC-CK)
- HONEY-CAN-DO Cart W/Cutbrd 3Tier (SHF-01607)
- BRETFORD Av Cart, Adj Top Shelf, 4 Casters (A2642E)
- GLOBAL INDUSTRIAL Mobile Storage & Charging Cart, 24 Laptop & Chromebook, Device Capacity, Putty, Assembled (251761PYA)
- LUXOR Luxor Adjustable-Height Steel AV Cart with Pullout Keyboard Tray and Cabinet, Blue, 24" to 42"H (AVJ42KBC-RB)
- GLOBAL INDUSTRIAL Steel Mobile Workstation Cart with Slide out keyboard & Mouse Shelf, Black (334541BK)
- Vti Manufacturing Media Stands & Carts