Shop All Monitor Mounts & Brackets
Vti Manufacturing
VTI Manufacturing DFC 13 in. H; Iron Center Channel Speaker Stand - Black
Mfr # DFC
Zoro # G304046213
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vti Manufacturing
- MFR # DFC
- Zoro # G304046213
- Country of Origin China
- Category Monitor Mounts & Brackets
Description
Features
- Center channel speaker stand.
- Iron cast base.
- Color - Black.
- Built-in 6 degree angle.
- Beautifully textured powder coated cast iron base with heavy gauge steel top plate and pillar.
- Heavy duty and long lasting stand to support all sizes and types of speaker.
- Adjustable spikes and footplates on bottom provide excellent stability.
- Metal-bits fillable to increase stability and reduce sound distortion.
- If stand is not filled, speaker wires run in the tube.
- Height - 13 in.
- Dimension - 14 x 11 x 6 in.
- Item Weight - 14 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - Db25, Plastic (DSH-5125)
- MOXA 1Prt Rs-232/422/485 Advnc Modbus Tcp, Ser. Communication, Mgate Mb3170 (MGate MB3170)
- 3M Scotchcst lctrcl sultg Rs 4, PK10 (4N-A)
- GLOBAL INDUSTRIAL Height Adjustable Anti-Theft Mobile Laptop Computer Workstation Security Cart, Silver (695421)
- VTI MANUFACTURING VTI Manufacturing VSP29S Grey Silver Base Silver Aluminum Pole 29 in. Height Speaker Stand (VSP29S)
- VTI MANUFACTURING VTI Manufacturing DF29 29 in. H; Iron Center Channel Speaker Stand - Black (DF29)
- VTI MANUFACTURING VTI Manufacturing RF36 36 in. H; Iron Center Channel Speaker Stand - Black (RF36)
- VTI MANUFACTURING VTI Manufacturing 50400 Multi - Monitor Cabinet Cart (50400)
- VTI MANUFACTURING VTI Manufacturing RFC 13 in. H; Iron Center Channel Speaker Stand - Black (RFC)
- UPGRADE Mounting Arm for Monitor - Gray - 2 Display Supported - 75 x 75 100 x 100 VESA Standard (UP3203871)
- FLEXIBLE SOLUTIONS Flexible Solutions HS560 Heatsavr Liquid Pool Cover - Case of Four 1 Gallon Jugs (HS560)
- Vti Manufacturing Monitor Mounts & Brackets