Shop All Monitor Mounts & Brackets
Vti Manufacturing
VTI Manufacturing DF36 36 in. H; Iron Center Channel Speaker Stand - Black
Mfr # DF36
Zoro # G104046277
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vti Manufacturing
- MFR # DF36
- Zoro # G104046277
- Country of Origin China
- Category Monitor Mounts & Brackets
Description
Features
- Center channel speaker stand.
- Iron cast base.
- Color - Black.
- 2 speaker stands
- Beautifully textured powder coated cast iron base with heavy gauge steel top plate and pillar.
- Heavy duty and long lasting stand to support all sizes and types of speaker.
- Adjustable spikes and footplates on bottom provide excellent stability.
- Metal-bits fillable to increase stability and reduce sound distortion.
- If stand is not filled, speaker wires run in the tube.
- Height - 36 in.
- Dimension - 35 x 12 x 6 in.
- Item Weight - 35 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX16-BS 12V 14Ah Battery Replaces Maintenance-Free AGM RTX16-BS (YTX16-BS110)
- SCHLAGE Electric Cylindrical Lockset (ND80PDEU SPA 626)
- ORING NETWORKING Mini Type 5x 10/100TX (RJ-45) (IES-150B)
- LOGITECH USB Headset, Plug-And-Play, Black (LOG981000507)
- VTI MANUFACTURING VTI Manufacturing RF36 36 in. H; Iron Center Channel Speaker Stand - Black (RF36)
- VTI MANUFACTURING VTI Manufacturing DF29 29 in. H; Iron Center Channel Speaker Stand - Black (DF29)
- VTI MANUFACTURING VTI Manufacturing VSP24B Black Base Black Aluminum Pole 24 in. Height Speaker Stand (VSP24B)
- VTI MANUFACTURING VTI Manufacturing 50400 Multi - Monitor Cabinet Cart (50400)
- VTI MANUFACTURING VTI Manufacturing RFC 13 in. H; Iron Center Channel Speaker Stand - Black (RFC)
- VTI MANUFACTURING VTI Manufacturing VSP29S Grey Silver Base Silver Aluminum Pole 29 in. Height Speaker Stand (VSP29S)
- DELL OptiPlex Micro AIO Stand - MFS22 (DELL-MFS22)
- Vti Manufacturing Monitor Mounts & Brackets