Shop All TV Stands & Entertainment Centers
Vti Manufacturing
VTI Manufacturing BLG404SSB-13 4 Silver Capspike Silver Polesblack Glass 13; 9; 7 in. Stand
Mfr # BLG404SSB-13
Zoro # G403948593
Free Shipping & Returns
$726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vti Manufacturing
- MFR # BLG404SSB-13
- Zoro # G403948593
- UPC # 747925440701
- Country of Origin China
- Category TV Stands & Entertainment Centers
Description
Features
- Black glass 13, 9, 7 in. stand.
- 4 Silver cap spike Silver poles.
- Cap and adjustable spike color - Silver
- Accommodates audio/video components.
- 10 mm. extra thick tinted black tempered glass shelves.
- Extra deep shelves to accommodate all kinds of equipments
- Stackable structure and additional shelf can be added to make it a six shelf unit.
- All poles are sand or metal-bits fillable.
- Item Weight - 102 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Coccyx Sushion, Molded Foam, Standard, Blk (513-7957-0200)
- LUMINITE Citronella Candle with LED Light 7.1 oz (22248-LED)
- COSCO White Folding Chair (14-833-WSP4)
- DESIGN TOSCANO Saint Francis, Patron Saint of Animals Art Glass (GM1203)
- VTI MANUFACTURING VTI Manufacturing BL404SC 4 Silver Capspike Black Poles 4 Cherry Shelves AV Stand (BL404SC)
- INTERNATIONAL CONCEPTS Entertainment / TV Stand with 2 Doors, Unfinished (TV-51)
- SAUDER BEGINNINGS Beginnings Tv Stand So , Accommodates up to a 37 in. TV weighing 35 lbs (424255)
- INTERNATIONAL CONCEPTS 48" Entertainment / TV Stand with 2 Doors, Ocean Blue, Antique Rubbed (TV32-34)
- WAYBORN Eiffel TV Stand, Espresso (9109X)
- MANHATTAN COMFORT Astor 70.86 Floating Entertainment Center, Rustic Brown (222BMC9)
- AVONDALE 86" Console (IMAE380G)
- Vti Manufacturing TV Stands & Entertainment Centers