Shop All Monitor Mounts & Brackets
Vti Manufacturing
VTI Manufacturing 50400 Multi - Monitor Cabinet Cart
Mfr # 50400
Zoro # G204002753
product price: $619.99
/ea
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vti Manufacturing
- MFR # 50400
- Zoro # G204002753
- UPC # 657248537685
- Country of Origin China
- Category Monitor Mounts & Brackets
Description
Buy various types of Audio accessories for your equipment and enjoy uninterrupted technical facility at home or office. Our products are all constructed to be reliable and durable and suit variety of applications.
Features- Durable steel construction in powder paint finish.
- Standard 19 in. rack mount brackets in front and rear.
- 8RU of rack space in the locking cabinet.
- Will support up to four 26 in. monitors or one 47 in. flat panel TV.
- Universal twin post mounting design for stability and easy mounting.
- Front pull-out shelf for presentation equipment and material (Optional-sold separately).
- Left and/or right folding shelf can be added (Optional-sold separately).
- Equipped with swivel caster for easy mobility (two with lock).
- Comes with UL listed/CUL approved 15' cord, 8-outlet power strip with surge protector, and cord winder.
- Monitors and other electronics not included.
- Powder paint finish color: Black
- Ready to assemble.
- Color: Black
- Height: 74.00 in.
- Width: 24.00 in.
- Depth: 18.00 in.
- Weight : 84 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Motorola Solutions PMAF4024A 900 Mhz Whip Antenna for use with DTR600 and DTR700 Portable Radios (PMAF4024)
- HUBBELL GAI-TRONICS Keypad, Plastic, Gray, Accessory (51035-011)
- VENTEV 20W PD USB C Wall Charger and USB C to USB C Cable 3.3ft, White (WC20-CC252204)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Jiming JM-6M4.5AC - 6 Pack (ML4-6MP687210427126)
- VTI MANUFACTURING VTI Manufacturing RF36 36 in. H; Iron Center Channel Speaker Stand - Black (RF36)
- VTI MANUFACTURING VTI Manufacturing VSP29S Grey Silver Base Silver Aluminum Pole 29 in. Height Speaker Stand (VSP29S)
- VTI MANUFACTURING VTI Manufacturing DF29 29 in. H; Iron Center Channel Speaker Stand - Black (DF29)
- VTI MANUFACTURING VTI Manufacturing RFC 13 in. H; Iron Center Channel Speaker Stand - Black (RFC)
- NO SLIP BATHTUB Mount-It MI-2752 27 in. Dual Monitor Desk Stand Mount for LCD LED Computer Displays (MI-2752)
- SPARK WFT-LX Arm Mount for Grommet Accessory Kit (SP528306)
- GLOBAL INDUSTRIAL LCD Flat Panel Monitor Arm, VESA Mount (249624)
- Vti Manufacturing Monitor Mounts & Brackets