Shop All TV Mounts & Stands
Vti Manufacturing
VTI Manufacturing 34441 4 Black Poles1 Black Shelf Professional Amp Stand
Mfr # 34441
Zoro # G504057408
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Secure
- Width 0.3"
- Height 11"
- Product Color Black
- Assembly Required No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vti Manufacturing
- MFR # 34441
- Zoro # G504057408
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Width | 0.3" |
Height | 11" |
Media Size Capacity | 0.25" |
Details
Features | Secure |
Product Color | Black |
Assembly Required | No |
Media Capacity | 40 |
Recycled | Yes |
Product Type | Binding Bar |
Application/Usage | Binding |
Recycled Content | 0.2 |
Description
Features
- 1 Black shelf professional amp stand.
- 4 Black poles.
- Each order includes one 5.25 in. H amp stand only
- Professional point connection provides the best sound quality
- Accommodates audio/video components.
- Extra thick steel tubing with 25 mm. (1 in.) thick MDF shelves
- Deep shelves to accommodate all equipment sizes
- Adjustable spikes and foot plates are included to balance unit for different flooring needs
- Ships ready to assemble
- All poles are sand or metal-bits fillable.
- Dimension - 28.5 x 22.5 x 3.25 in.
- Item Weight - 19 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODAK Step Touch 13MP Digital Camera & Instant Printer with 3.5 LCD Touchscreen Display - White (RODITC20W)
- ULTRALAST Wireless Speaker Battery, JBL Link 10 JBL GSP103465 (WS-LINK10)
- MONOPRICE Cable Coupler, HDMI, Black, Straight (2781)
- RCA 22" Long Term Care HDTV, LED Flat Screen, 1920p (J22BE1221)
- VTI MANUFACTURING VTI Manufacturing EGR404S 4 Silver Poles 4 Clear Glass Shelves AV Stand (EGR404S)
- PEERLESS Cart with TV Mount, For Televisions (DS-C560-2X2)
- PEERLESS-AV TV Wall Mount, 25 lb. Cap. (IB14X9-AC-W)
- PEERLESS Tilt Mount, For Displays, 125 lb. (PT630)
- MICRO CONNECTORS Micro Connectors L02-M2S-KIT M.2 SSD Mounting Screws Kit for ASUS Motherboards (L02-M2S-KIT)
- BETTERBATTERY 37-70 in. 17 in. Extension Wall Mount Bracket with Full Motion Articulating Arm (BE378100)
- TRIPP LITE TV Wall Monitor Mount Arm Swivel Tilt, 17" to 42" Screen (DWM1742MN)
- Vti Manufacturing TV Mounts & Stands