Shop All Home & Office Phones
This Product is Discontinued
Vtech
LS6425-3 Cordless Voice Announce System (Discontinued)
Mfr # LS6425-3
Zoro # G4256281
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Digital
- Color Black/Silver
- Number of Lines 1
- Cord Type Cordless
- Features Name/Number Display
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vtech
- MFR # LS6425-3
- Zoro # G4256281
- UPC # 735078018687
- Country of Origin China
- Category Home & Office Phones
Dimensions
Display Size - Cell Phone | No |
Details
Item | Telephones |
Type | Digital |
Color | Black/Silver |
Number of Lines | 1 |
Cord Type | Cordless |
Features | Name/Number Display |
Includes | (3) Power Supplies; Line Cord; User's Guide; (3) Batteries |
Volume Control | Handset; Ringer; Speakerphone |
Power | Cordless |
Caller ID | Handset |
Mounting Type | Wall Mount |
Standards | Energy Star Rated |
Speakerphone | Handset |
Product Type | LS6425-3 Cordless Voice Announce System |
Memory/Redial | 5 |
Conferencing | 3-Way |
Recording Time | 14 min |
Display Type(s) | LCD |
Maximum Wireless Range | 800 ft |
Speed Dial Memories | 50 |
Frequency | 1.9 GHz |
Multi-Handset Capability | Up to 12 |
Caller ID Locations | Caller Location Displayed |
Description
LS6425-3 Cordless Voice Announce System
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.