Shop All Home & Office Phones
Vtech
Cordless Phone with Two Handsets CS6619-2
Mfr # CS66192
Zoro # G4256360
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Digital
- Height 6.9"
- Color Black/Silver
- Width 6.7"
- Depth 5.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vtech
- MFR # CS66192
- Zoro # G4256360
- UPC # 735078025555
- Country of Origin China
- Category Home & Office Phones
Dimensions
Height | 6.9" |
Width | 6.7" |
Depth | 5.2" |
Display Size - Cell Phone | No |
Description
CS6619-2 Cordless Phone System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC APC BE650G UPS Replacement Battery 9Ah, 12V, F2 (AJC-D9S-F2-J-0-193285)
- SAMSUNG SSD Samsung Pm9A3 Mzql21T9Hcjr - Ssd - 1.92 Tb - U.2 Pcie 4.0 X4 Nvme (MZQL21T9HC)
- BITTEL Phone, 1 Line, 8 Button, Message Wait Light (HT60)
- BLACK BOX Vga To Dvi-D Video Converter (Usb Powered) For Kvm (KVGA-DVID)
- VTECH DECT 6.0 Cordless Phone System with Digital Answering System (VTCS6124)
- VTECH Careline Amplified Cordless 90dB Ringer (SN5127)
- VTECH Vtech ATT-SB67108 Att 4-Line Accessory Handset (ATT-SB67108)
- VTECH Vtech 3 Handset Answering System with Caller ID and Call Waiting - 80-8615-00 (80-8615-00)
- VTECH Phone System, 6.0 Exp., Answering System, 2-Line, BK/Silver (VTEDS6151)
- VTECH Careline Amplified Corded/Cordless Phone (SN5147)
- ATT Corded Answering System w/Large Display (CL4940)
- Vtech Home & Office Phones