Shop All Home & Office Phones
This Product is Discontinued
Vtech
Cordless Phone with Caller ID (Discontinued)
Mfr # CS6114
Zoro # G4069908
This Product is Discontinued
Key Features
- Height 7.9"
- Color White
- Width 3.7"
- Depth 3.5"
- Features Page, Handset Locator, Pulse/Tone, Clock and Calendar, Hearing Aid, Any Key Answer, Volume Control, Multiple Ring Tones, Chain Dial, Voice Mail, Call Waiting, Indicator, Tri-lingual Menu
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vtech
- MFR # CS6114
- Zoro # G4069908
- UPC # 735078018625
- Country of Origin China
- Category Home & Office Phones
Dimensions
Height | 7.9" |
Width | 3.7" |
Depth | 3.5" |
Details
Item | Cordless Phone with Caller ID |
Color | White |
Features | Page, Handset Locator, Pulse/Tone, Clock and Calendar, Hearing Aid, Any Key Answer, Volume Control, Multiple Ring Tones, Chain Dial, Voice Mail, Call Waiting, Indicator, Tri-lingual Menu |
Battery Chemistry | Nickel Metal Hydride (NiMH) |
Description
Cordless Phone with Caller ID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.