Shop All Home & Office Phones
Vtech
Cordless Accessory Handset For Cs6629
Mfr # CS6609
Zoro # G4256379
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Silver
- Number of Lines 1
- Cord Type Cordless
- Features Name/Number Display
- Includes Battery Compartment Cover; Battery; User's Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vtech
- MFR # CS6609
- Zoro # G4256379
- UPC # 735078025609
- Country of Origin China
- Category Home & Office Phones
Dimensions
Display Size - Cell Phone | No |
Details
Item | Cordless Accessory Handset For Cs6629 |
Color | Black/Silver |
Number of Lines | 1 |
Cord Type | Cordless |
Features | Name/Number Display |
Includes | Battery Compartment Cover; Battery; User's Manual |
Volume Control | Handset |
Power | Cordless |
Caller ID | Handset |
Speakerphone | Handset |
For Use With | Vtech® CS6629, CS6649 |
Standards | FCC Certified |
Caller ID Locations | Caller Location Displayed |
Frequency | 1.9 GHz |
Display Type(s) | LCD |
Conferencing | Conference Between an Outside Line and Up to 2 Handsets |
Memory/Redial | 10 |
Description
Cordless Accessory Handset For Cs6629
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAW PLASTICS Retractable ID Badge Holder w/Belt Clip (2120-3305)
- BATTERY CLERK AJC® Eagle Picher CF-6V12 6V 12Ah Sealed Lead Acid Battery (EAGLEPICHER-CF-6V12)
- DATALOGIC Gryphon I Gd4590 2D Mpixel Imager, GD4590-BK-B (GD4590-BK-B)
- STREAMLIGHT BATTERY PACK FOR #61602 (SR61604)
- VTECH 2-handset Cordless CID/ITAD (CS6629-2)
- VTECH Vtech 80-8612-00 2 Handset Cordless Phone System CS6619-2 with Caller ID and Call Waiting (80-8612-00)
- VTECH Vtech ATT-SB67148 ATT SynJ 4-line Cordless-Corded Deskset (ATT-SB67148)
- VTECH Vtech Vtls6405 Dect 6.0 Accessory Phone Handset (VTLS6405)
- VTECH DS6151-2 Two-Handset Two-Line Cordless Phone with Answering System, Black/Silver (80-0883-00)
- VTECH Vtech ATT-CL4940 Corded Answering System with Large Displ (ATT-CL4940)
- VTECH Accessory handset w/ CID/handset spkr (LS6405)
- Vtech Home & Office Phones