Shop All Home & Office Phones
This Product is Discontinued
Vtech
CM18245 4-Line Business System Extension Deskset For Vtech CM18445 (Discontinued)
Mfr # CM18245
Zoro # G600447585
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Silver/Black
- Number of Lines 4
- Features Name/Number Display
- Volume Control Base
- Caller ID Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vtech
- MFR # CM18245
- Zoro # G600447585
- UPC # 735078034977
- Country of Origin China
- Category Home & Office Phones
Details
Color | Silver/Black |
Number of Lines | 4 |
Features | Name/Number Display |
Volume Control | Base |
Caller ID | Base |
Standards | FCC Certified |
Power | Corded |
For Use With | Vtech® CM18445 |
Speakerphone | Base |
Weight | 3.035 lbs |
Product Type | Standard Phone |
Description
Expand your existing CM18445 system with an additional four lines. It delivers features that improve message management, office staff coordination, conference calling and more. DECT 6.0 digital technology provides private, interference-free calls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.