Shop All Home & Office Phones
Vtech
Additional Handset for CS6619, CS6629 and CS6649
Mfr # VTCS6609
Zoro # G9881409
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.9 in
- Color Black, Silver
- Width 3.2 in
- Depth 3.1 in
- Features Hearing Aid, Silent Mode, Volume Control, Redial, indicator, Multilingual Menu, Speakerphone, Conference Call, Caller ID, Caller Log, Backlit Keypad, Eco Mode, Call Waiting, Illuminated Keyboard, Any Key Answer, Quiet Mode, Phone Book, Mute, Rechargeable Battery, Voice Mail, intercom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vtech
- MFR # VTCS6609
- Zoro # G9881409
- UPC # 735078025609
- Country of Origin China
- Category Home & Office Phones
Dimensions
Height | 6.9 in |
Width | 3.2 in |
Depth | 3.1 in |
Details
Item | Handset |
Color | Black, Silver |
Features | Hearing Aid, Silent Mode, Volume Control, Redial, indicator, Multilingual Menu, Speakerphone, Conference Call, Caller ID, Caller Log, Backlit Keypad, Eco Mode, Call Waiting, Illuminated Keyboard, Any Key Answer, Quiet Mode, Phone Book, Mute, Rechargeable Battery, Voice Mail, intercom |
Connector Type | Cordless |
Standards | Energy Star |
Phone Book/Directory Memory | 50 |
Wireless Technology | DECT 6.0 |
Description
Expand your Uniden system with this VTCS6609 additional handset. This product is designed to work with the CS6619, CS6629 and CS6649 systems.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENTEV Chargesync Flat USB C to Apple Lightning Cable 6ft, Gray (FC6-GRY256529)
- ENERMAX Aquafusion Adv Series - Processor Liquid (ELC-AQFA240-SQA-W)
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C13_ 16AWG_ 13A/1625W_ 3-Prong_ B (5288)
- NITECORE NL1823 2300mAh Rechargeable 18650 Battery (NL1823)
- VTECH Careline Amplified Corded/Cordless Phone (SN5147)
- VTECH 2 pk Digital Cordless Telephone White (CS6114-2)
- VTECH Two-Line Cordless Handset for DS6151 (DS6101)
- VTECH 2-handset Cordless CID/ITAD (CS6629-2)
- VTECH 2-Line Accessory Handset, 6.0, Black/Silver (VTEDS6101)
- VTECH Cordless phone w/ CID/ Call waiting (CS6114)
- CETIS Hospitality Speakerphone, Ash (Aegis-5S-08 (AS))
- Vtech Home & Office Phones