Shop All Sandpaper Sheets
This Product is Discontinued
Vsm
Sanding Sheet, 11In, 80G (Discontinued)
Mfr # 79555
Zoro # G2617435
This Product is Discontinued
Key Features
- Grit 80
- Backing Material Cloth
- Width 9"
- Length 11"
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vsm
- MFR # 79555
- Zoro # G2617435
- Country of Origin Germany
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Item | Sanding Sheet |
Grit | 80 |
Backing Material | Cloth |
Grade | Medium |
Series | KK114F |
Backing Weight | F |
Color | Maroon |
Abrasive Material | Aluminum Oxide |
Description
Sanding Sheet, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight F, Grit 80, Series KK114F, Color Maroon, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.