Shop All Coated Sanding Belts
Vsm
Abrsive Belt, 80 G, Cer, 3-1/2x15-1/2", PK10, Coated, 3-1/2" W, 1/2" L, 80 Grit, Medium, Ceramic, Red
Mfr # 281753
Zoro # G1915398
product price: $28.55
/pk 10, $2.86/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3-1/2"
- Length 1/2"
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 281753
- Zoro # G1915398
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3-1/2" |
Length | 1/2" |
Details
Item | Abrsive Belt,80 G,Cer,3-1/2x15-1/2",PK10 |
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Grit | 80 |
Grade | Medium |
Series | XK870X |
Color | Red |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrsive Belt,80 G,Cer,3-1/2x15-1/2 In.,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, Aluminum Oxide, 4 1/2" dia (77696097546)
- 3M SANDING DISCS HOOKIT 3" P800 GRIT 50/BX (3M30260)
- WIDIA Carbide Bur, Cylindrical, 1/4, dbl Cut (M41211)
- ZORO SELECT Carbide Bur, Flame, 1/2 (19D735)
- VSM Abrasive Belt, 50 Grit, AO, 3 x 18", PK10, Coated, 3" W, 18" L, 50 Grit, Coarse, Aluminum Oxide, KK711X (105530)
- VSM Abrasive Belt, 80 Grt, Zirc, 1-1/2x60", PK10, Coated, 1-1/2" W, 60" L, 80 Grit, Medium, Zirconia, Blue (90764)
- VSM Abrasive Belt, 80 Grit, AO, 4 x 24", PK10, Coated, 4" W, 24" L, 80 Grit, Medium, Aluminum Oxide, KK711X (13670)
- VSM Abrasive Belt, 100 Grit, Zirc, 2 x 72", PK10, Coated, 2" W, 72" L, 100 Grit, Fine, Zirconia, ZK713X (202538)
- VSM Abrasive Belt, 40 Grit, SC, 1/2 x 24", PK20, Coated, 1/2" W, 24" L, 40 Grit, Coarse, Silicon Carbide (55258)
- VSM Abrasive Belt, 80 Grit, SC, 3 x 21", PK10, Coated, 3" W, 21" L, 80 Grit, Medium, Silicon Carbide, Black (14546)
- VSM Abrasive Belt, 80 Grt, AO, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 80 Grit, Medium, KK711X, Brown (211762)
- Vsm Coated Sanding Belts