Shop All Coated Sanding Belts
Vsm
Abrsive Belt, 400 Grt, AO, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 400 Grit, Extra Fine, KK711X
Mfr # 205621
Zoro # G1910881
product price: $15.99
/pk 20, $0.80/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4"
- Length 20-1/2"
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 205621
- Zoro # G1910881
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3/4" |
Length | 20-1/2" |
Details
Item | Abrsive Belt,400 Grt,AO,3/4x20-1/2",PK20 |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 400 |
Grade | Extra Fine |
Series | KK711X |
Color | Brown |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrsive Belt,400 Grt,AO,3/4x20-1/2 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Zirconium Disc, 60 Grit, 6 in dia (80916)
- NORTON ABRASIVES CutOff Wheel, A60-OBNA2, 4"x.035"x1/4" (66243529606)
- NORTON ABRASIVES Sanding Belt, Coated, 1/4 in W, 24 in L, 60 Grit, Medium, Ceramic, R980P Blaze, Orange (69957345451)
- SHAVIV Deburring Tool Set, E Series (155-00177)
- VSM Abrasive Belt, 60 Grit, Zirc, 2 x 48", PK10, Coated, 2" W, 48" L, 60 Grit, Medium, Zirconia, ZK713X (83077)
- VSM Abrasive Belt, 120 Grit, SC, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 120 Grit, Fine, Silicon Carbide (212500)
- VSM Abrasive Belt, 80 Grt, AO, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 80 Grit, Medium, KK711X, Brown (1643)
- VSM Abrasive Belt, 60 Grit, AO, 1/2 x 12", PK20, Coated, 1/2" W, 12" L, 60 Grit, Medium, Aluminum Oxide (25826)
- VSM Abrasive Belt, 50 Grit, Ceramic, 2x48", PK10, Coated, 2" W, 48" L, 50 Grit, Coarse, Ceramic, XK870X (307858)
- VSM Abrasive Belt, 80 Grt, Ceramc, 3/4x18", PK20, Coated, 3/4" W, 18" L, 80 Grit, Medium, Ceramic, XK870X (281752)
- DIABLO 18 in. L X 3 in. W 50 Grit Zirconium Oxide Sanding Belt 5 pk (DCB318050S05G)
- Vsm Coated Sanding Belts