Shop All Coated Sanding Belts
Vsm
Abrsive Belt, 240 Grt, SC, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 240 Grit, Very Fine, CK721X
Mfr # 258570
Zoro # G1915048
product price: $16.49
/pk 20, $0.82/ea
$16.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 3/4"
- Length 20-1/2"
- Grit 240
- Grade Very Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 258570
- Zoro # G1915048
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3/4" |
Length | 20-1/2" |
Details
Item | Abrsive Belt,240 Grt,SC,3/4x20-1/2",PK20 |
Abrasive Type | Coated |
Grit | 240 |
Grade | Very Fine |
Abrasive Material | Silicon Carbide |
Series | CK721X |
Color | Black |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrsive Belt,240 Grt,SC,3/4x20-1/2 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 36 Grit, AO, 25 x 60", PK2, Coated, 25" W, 60" L, 36 Grit, Very Coarse, Aluminum Oxide (21207)
- ZORO SELECT Mounted Flap Wheel, Straight, Coated (08834135140)
- COBRA CARBIDE Carbide Burr, Sngle Cut Shape L Included Angle 14° Reg. Lgth, SL-2, 5/16 (11263)
- ARC ABRASIVES Belt Ao/X Gp 3/4 X 21-1/2 60, 3/4" W, 21-1/2" L, Aluminum Oxide, 60 Grit, AO/X GP (70136Z215)
- VSM Abrasive Belt, 120 Grit, AO, 1 x 21", PK10, Coated, 1" W, 21" L, 120 Grit, Fine, Aluminum Oxide, KK711X (101442)
- VSM Abrasive Belt, 80 Grit, AO, 4 x 24", PK10, Coated, 4" W, 24" L, 80 Grit, Medium, Aluminum Oxide, KK711X (13670)
- VSM Abrasive Belt, 80 Grit, AO, 37 x 60", PK3, Coated, 37" W, 60" L, 80 Grit, Medium, Aluminum Oxide, Brown (65683)
- VSM Abrasive Belt, 40 Grt, Ceramc, 1/2x12", PK20, Coated, 1/2" W, 12" L, 40 Grit, Coarse, Ceramic, XK870X (291123)
- VSM Abrasive Belt, 320 Grit, AO, 1 x 30", PK10, Coated, 1" W, 30" L, 320 Grit, Extra Fine, Aluminum Oxide (60421)
- VSM Abrasive Belt, 36 Grit, SC, 25 x 60", PK2, Coated, 25" W, 60" L, 36 Grit, Very Coarse, Silicon Carbide (236483)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 90 in L, 36 Grit, Extra Coarse, Aluminum Oxide, R228 Metalite, Brown (78072785831)
- Vsm Coated Sanding Belts