Shop All Coated Sanding Belts
Vsm
Abrsive Belt, 120 G, AO, 3-1/2x15-1/2", PK10, Coated, 3-1/2" W, 15-1/2" L, 120 Grit, Fine, KK711X
Mfr # 26552
Zoro # G1915151
product price: $17.42
/pk 10, $1.74/ea
$17.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3-1/2"
- Length 15-1/2"
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 26552
- Zoro # G1915151
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3-1/2" |
Length | 15-1/2" |
Details
Item | Abrsive Belt,120 G,AO,3-1/2x15-1/2",PK10 |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 120 |
Grade | Fine |
Series | KK711X |
Color | Brown |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrsive Belt,120 G,AO,3-1/2x15-1/2 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 50 Grit, AO, 2 x 72", PK10, Coated, 2" W, 72" L, 50 Grit, Coarse, Aluminum Oxide, KK711X (1423)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 24 Grit, 7 in (66254468381)
- PFERD 16" x 1/8" Cut-Off Wheel, 1" A.H. - S - SGP HD STEEL (66013)
- DYNABRADE Microfinishing Roll, 2"x50ft Diamond, 40um (92745)
- VSM Abrasive Belt, 24 Grit, AO, 3 x 24", PK10, Coated, 3" W, 24" L, 24 Grit, Extra Coarse, Aluminum Oxide (90048)
- VSM Abrasive Belt, 60 Grit, Zirc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 60 Grit, Medium, Zirconia, ZK713X (92974)
- VSM Abrasive Belt, 80 Grit, SC, 4 x 106", PK10, Coated, 4" W, 106" L, 80 Grit, Medium, Silicon Carbide (2751)
- VSM Abrasive Belt, 60 Grit, AO, 2 x 24", PK10, Coated, 2" W, 24" L, 60 Grit, Medium, Aluminum Oxide, KK711X (142795)
- VSM Abrasive Belt, 220 Grit, AO, 1/2 x 12", PK20, Coated, 1/2" W, 12" L, 220 Grit, Very Fine, KK711X, Brown (131281)
- VSM Abrasive Belt, 36 Grit, AO, 6 x 48", PK10, Coated, 6" W, 48" L, 36 Grit, Very Coarse, Aluminum Oxide (1175)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 132 in L, 60 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957344958)
- Vsm Coated Sanding Belts