Shop All Coated Sanding Belts
Vsm
Abrsive Belt, 100 Grt, AO, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 100 Grit, Fine, Aluminum Oxide
Mfr # 1793
Zoro # G1909883
product price: $15.53
/pk 20, $0.78/ea
$15.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 3/4"
- Length 20-1/2"
- Grit 100
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 1793
- Zoro # G1909883
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3/4" |
Length | 20-1/2" |
Details
Item | Abrsive Belt,100 Grt,AO,3/4x20-1/2",PK20 |
Abrasive Type | Coated |
Grit | 100 |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrsive Belt,100 Grt,AO,3/4x20-1/2 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 120 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown (78072722080)
- SCOTCH-BRITE Cut and Polish Unitized Wheel, 6inx3/4in (CP-UW)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5" dia.PK20 (07660749225)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/8, 1/8 Shank (310-002193)
- VSM Abrasive Belt, 40 Grit, AO, 3 x 132", PK10, Coated, 3" W, 132" L, 40 Grit, Coarse, Aluminum Oxide (1304)
- VSM Abrasive Belt, 320 Grit, AO, 3 x 21", PK10, Coated, 3" W, 21" L, 320 Grit, Extra Fine, Aluminum Oxide (260319)
- VSM Abrasive Belt, 120 Grt, Ceramic, 2x48", PK10, Coated, 2" W, 48" L, 120 Grit, Fine, Ceramic, XK870X, Red (287436)
- VSM Abrasive Belt, 24 Grit, AO, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 24 Grit, Extra Coarse, KK711X (88507)
- VSM Abrasive Belt, 60 Grit, AO, 1 x 48", PK10, Coated, 1" W, 48" L, 60 Grit, Medium, Aluminum Oxide, KK711X (124218)
- VSM Abrasive Belt, 120 G, Cer, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 120 Grit, Fine, Ceramic, XK870X, Red (283427)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 120 Grit, Medium, Aluminum Oxide, R255 Metalite, Brown (78072727981)
- Vsm Coated Sanding Belts