Shop All Coated Sanding Belts
Vsm
Abrasive Blt, 120 G, Cer, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 120 Grit, Fine, Ceramic, XK870X
Mfr # 283704
Zoro # G1916229
product price: $19.49
/pk 20, $0.97/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 3/4"
- Length 20-1/2"
- Grit 120
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 283704
- Zoro # G1916229
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3/4" |
Length | 20-1/2" |
Details
Item | Abrasive Blt,120 G,Cer,3/4x20-1/2",PK20 |
Abrasive Type | Coated |
Grit | 120 |
Grade | Fine |
Abrasive Material | Ceramic |
Series | XK870X |
Color | Red |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Blt,120 G,Cer,3/4x20-1/2 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 21 in L, 100 Grit, Medium, Aluminum Oxide, R255 Metalite, Brown (78072727923)
- OSBORN Nylon Cup Brush, Reduced Flare, 2-1/2" (0003214600)
- ZORO SELECT Blast Media, Stainless Steel Shot Type (ST 60-140)
- K-TOOL INTERNATIONAL Coarse Crimped End Wire Brush, 1In. (KTI79210)
- VSM Abrasive Belt, 120 Grit, SC, 3 x 21", PK10, Coated, 3" W, 21" L, 120 Grit, Fine, Silicon Carbide, Black (13051)
- VSM Abrasive Belt, 120 Grit, AO, 2 x 36", PK10, Coated, 2" W, 36" L, 120 Grit, Fine, Aluminum Oxide, KK711X (58275)
- VSM Abrasive Belt, 240 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 240 Grit, Very Fine, KK711X, Brown (145920)
- VSM Abrasive Belt, 180 Grit, AO, 1 x 42", PK10, Coated, 1" W, 42" L, 180 Grit, Very Fine, Aluminum Oxide (10564)
- VSM Abrasive Belt, 60 Grt, Ceramc, 3/8x13", PK20, Coated, 3/8" W, 13" L, 60 Grit, Medium, Ceramic, XK870X (283226)
- VSM Abrasive Belt, 120 Grt, Zrc, 1-1/2x60", PK10, Coated, 1-1/2" W, 60" L, 120 Grit, Fine, Zirconia, ZK713X (108795)
- VSM Abrasive Belt, 220 Grit, AO, 3 x 18", PK10, Coated, 3" W, 18" L, 220 Grit, Very Fine, Aluminum Oxide (233257)
- Vsm Coated Sanding Belts