Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 80 Grt, Zrc, 10x70-1/2", PK10, Coated, 10" W, 70-1/2" L, 80 Grit, Medium, Zirconia, Blue
Mfr # 108195
Zoro # G1903918
product price: $148.64
/pk 10, $14.86/ea
Free Shipping & Returns
$148.64
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 10"
- Length 70-1/2"
- Grit 80
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 108195
- Zoro # G1903918
- UPC # 00662558003478
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 10" |
Length | 70-1/2" |
Details
Item | Abrasive Belt,80 Grt,Zrc,10x70-1/2",PK10 |
Abrasive Type | Coated |
Grit | 80 |
Grade | Medium |
Abrasive Material | Zirconia |
Series | ZK713X |
Color | Blue |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,80 Grt,Zrc,10x70-1/2 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Conditioning Disc, AlO, 2in, Med, TS (7000120667)
- 3M 3M„¢ Scotch-Briteá´— General Purpose Hand Pad, 6" x 9" Alum/Ox VFN, Maroon-60 Pads (7100112579)
- VSM Abrasive Belt, 600 Grit, SC, 1 x 30", PK10, Coated, 1" W, 30" L, 600 Grit, Ultra Fine, Silicon Carbide (104245)
- DYNABRADE Disc Pad, Hook-and-Loop, 3" dia. (50120)
- VSM Abrasive Belt, 60 Grit, Zirc, 1/4x18", PK20, Coated, 1/4" W, 18" L, 60 Grit, Medium, Zirconia, ZK713X (112849)
- VSM Abrasive Belt, 150 Grit, SC, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 150 Grit, Very Fine, CK721X, Black (245748)
- VSM Abrasive Belt, 150 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 150 Grit, Very Fine, Aluminum Oxide (11198)
- VSM Abrasive Belt, 120 G, Cer, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 120 Grit, Fine, Ceramic, XK870X, Red (283427)
- VSM Abrasive Belt, 40 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 40 Grit, Coarse, Aluminum Oxide, Brown (47019)
- VSM Abrasive Belt, 100 Grit, AO, 25 x 48", PK2, Coated, 25" W, 48" L, 100 Grit, Fine, Aluminum Oxide, Brown (1855)
- VSM Abrasive Belt, 180 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 180 Grit, Very Fine, Aluminum Oxide (11199)
- Vsm Coated Sanding Belts