Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 80 Grt, Ceramic, 52x103", PK2, Coated, 52" W, 103" L, 80 Grit, Medium, Ceramic, XK870X
Mfr # 284525
Zoro # G1916700
Free Shipping & Returns
$298.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 52"
- Length 103"
- Grit 80
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vsm
- MFR # 284525
- Zoro # G1916700
- UPC # 00662558021458
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 52" |
Length | 103" |
Details
Item | Abrasive Belt,80 Grt,Ceramic,52x103",PK2 |
Abrasive Type | Coated |
Grit | 80 |
Grade | Medium |
Abrasive Material | Ceramic |
Series | XK870X |
Color | Red |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,80 Grt,Ceramic,52x103 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sheet, Grit P60, 11" L, 9" W, PK50 (66261100320)
- WIDIA Carbide Bur, Round Nose Tree, 1/2, dbl Cut (M41389)
- NORTON ABRASIVES Straight Cut Off Wheel, 6In, 100S, 1A1R (69014192156)
- ARC ABRASIVES Sht Emery Clo 9 X 11 Med (74118)
- VSM Abrasive Belt, 120 Grit, Zirc, 1/2x12", PK20, Coated, 1/2" W, 12" L, 120 Grit, Fine, Zirconia, ZK713X (115637)
- VSM Abrasive Belt, 60 Grit, AO, 1/4 x 24", PK20, Coated, 1/4" W, 24" L, 60 Grit, Medium, Aluminum Oxide (8812)
- VSM Abrasive Belt, 100 Grit, Zirc, 2 x 36", PK10, Coated, 2" W, 36" L, 100 Grit, Fine, Zirconia, ZK713X (241979)
- VSM Abrasive Belt, 50 Grit, AO, 4 x 36", PK10, Coated, 4" W, 36" L, 50 Grit, Coarse, Aluminum Oxide, KK711X (1465)
- VSM Abrasive Belt, 40 Grt, Ceramc, 1/2x24", PK20, Coated, 1/2" W, 24" L, 40 Grit, Coarse, Ceramic, XK870X (288368)
- VSM Abrasive Belt, 36 Grt, Ceramic, 3x132", PK10, Coated, 3" W, 132" L, 36 Grit, Very Coarse, Ceramic, Red (282002)
- 3M CUBITRON Cloth Belt, Coated, 1 in W, 30 in L, 120 Grit, Fine, Ceramic, 947A, Orange (7010360597)
- Vsm Coated Sanding Belts