Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 80 Grt, Ceramic, 4x106", PK10, Coated, 4" W, 106" L, 80 Grit, Medium, Ceramic, XK870X
Mfr # 286066
Zoro # G1916509
product price: $147.99
/pk 10, $14.80/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 4"
- Length 106"
- Grit 80
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 286066
- Zoro # G1916509
- UPC # 00662558020857
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 4" |
Length | 106" |
Details
Item | Abrasive Belt,80 Grt,Ceramic,4x106",PK10 |
Abrasive Type | Coated |
Grit | 80 |
Grade | Medium |
Abrasive Material | Ceramic |
Series | XK870X |
Color | Red |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,80 Grt,Ceramic,4x106 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 220 Grit, Very Fine, Aluminum Oxide, R228 Metalite, Brown (78072765601)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66253049077)
- CGW ABRASIVES CutOff Whl, 14x3/32x1, A36-P-BF, Reinforced (35576)
- WEILER 3" Circular Flared Crimped Wire End Brush, .020" Steel Fill (10073)
- VSM Abrasive Belt, 60 Grit, Zirc, 1/4x24", PK20, Coated, 1/4" W, 24" L, 60 Grit, Medium, Zirconia, ZK713X (101690)
- VSM Abrasive Belt, 600 Grit, SC, 2 x 72", PK10, Coated, 2" W, 72" L, 600 Grit, Ultra Fine, Silicon Carbide (101648)
- VSM Abrasive Belt, 100 Grit, Zirc, 1/4x24", PK20, Coated, 1/4" W, 24" L, 100 Grit, Fine, Zirconia, ZK713X (110179)
- VSM Abrasive Belt, 36 Grit, Zirc, 1/2x12", PK20, Coated, 1/2" W, 12" L, 36 Grit, Very Coarse, Zirconia (116756)
- VSM Abrasive Belt, 120 Grit, AO, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 120 Grit, Fine, Aluminum Oxide (54756)
- VSM Abrasive Belt, 220 Grit, SC, 4 x 118", PK10, Coated, 4" W, 118" L, 220 Grit, Very Fine, Silicon Carbide (105454)
- VSM Abrasive Belt, 36 Grit, Ceramic, 6x48", PK10, Coated, 6" W, 48" L, 36 Grit, Very Coarse, Ceramic, Red (282969)
- Vsm Coated Sanding Belts