Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 80 Grt, Ceramic, 3x132", PK10, Coated, 3" W, 132" L, 80 Grit, Medium, Ceramic, XK870X
Mfr # 282057
Zoro # G1915501
product price: $114.95
/pk 10, $11.50/ea
Free Shipping & Returns
$114.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 3"
- Length 132"
- Grit 80
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 282057
- Zoro # G1915501
- UPC # 00662558017079
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3" |
Length | 132" |
Details
Item | Abrasive Belt,80 Grt,Ceramic,3x132",PK10 |
Abrasive Type | Coated |
Grit | 80 |
Grade | Medium |
Abrasive Material | Ceramic |
Series | XK870X |
Color | Red |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,80 Grt,Ceramic,3x132 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH 1ST Surface Cond. Disc, 3 In., Brown, PK25 (8298035)
- NORTON ABRASIVES Sharpening File, Rd, A/O, Orange/Brn, Med (61463686490)
- DEWALT 7-1/2" Polishing Pad with 1-1/2' Pile (DW4988)
- 3M CUBITRON Sanding Belt, Coated, 3/4 in W, 18 in L, 60 Grit, Medium, Ceramic, 984F, Maroon (7100020234)
- VSM Abrasive Belt, 60 Grit, SC, 4 x 24", PK10, Coated, 4" W, 24" L, 60 Grit, Medium, Silicon Carbide, Black (100554)
- VSM Abrasive Belt, 120 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 120 Grit, Fine, Aluminum Oxide, Brown (12086)
- VSM Abrasive Belt, 24 Grit, AO, 3 x 21", PK10, Coated, 3" W, 21" L, 24 Grit, Extra Coarse, Aluminum Oxide (123797)
- VSM Abrasive Belt, 60 Grit, Ceramic, 1x30", PK10, Coated, 1" W, 30" L, 60 Grit, Medium, Ceramic, XK870X (287540)
- VSM Abrasive Belt, 40 Grit, AO, 3 x 18", PK10, Coated, 3" W, 18" L, 40 Grit, Coarse, Aluminum Oxide, KK711X (79662)
- VSM Abrasive Belt, 80 Grit, AO, 1/4 x 18", PK20, Coated, 1/4" W, 18" L, 80 Grit, Medium, Aluminum Oxide (113187)
- VSM Abrasive Belt, 320 Grit, AO, 3 x 18", PK10, Coated, 3" W, 18" L, 320 Grit, Extra Fine, Aluminum Oxide (139774)
- Vsm Coated Sanding Belts