Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 80 Grt, Ceramc, 1/4x18", PK20, Coated, 1/4" W, 18" L, 80 Grit, Medium, Ceramic, XK870X
Mfr # 286189
Zoro # G1916457
product price: $13.15
/pk 20, $0.66/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/4"
- Length 18"
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 286189
- Zoro # G1916457
- UPC # 00662558014597
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1/4" |
Length | 18" |
Details
Item | Abrasive Belt,80 Grt,Ceramc,1/4x18",PK20 |
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Grit | 80 |
Grade | Medium |
Series | XK870X |
Color | Red |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,80 Grt,Ceramc,1/4x18 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO 100 Ft. Pneumatic Twinline Hose - 3/16" Fittings (10TL100)
- SUPERIOR STEEL 1" End Brush 1/4" Shank - Crimped Wire 4500 RPM (S1848)
- ARC ABRASIVES Flap Wheel, AO, 3x1x1/4 In Shank, 180G (11395)
- NORTON ABRASIVES Reducing Bushing, 5 in., PR (66261080533)
- VSM Abrasive Belt, 120 Grt, Ceramic, 1x30", PK10, Coated, 1" W, 30" L, 120 Grit, Fine, Ceramic, XK870X, Red (284142)
- VSM Abrasive Belt, 60 Grit, AO, 3 x 90", PK10, Coated, 3" W, 90" L, 60 Grit, Medium, Aluminum Oxide, KK711X (21045)
- VSM Abrasive Belt, 80 Grit, Ceramic, 3x24", PK10, Coated, 3" W, 24" L, 80 Grit, Medium, Ceramic, XK870X (282798)
- VSM Abrasive Belt, 240 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 240 Grit, Very Fine, KK711X, Brown (145920)
- VSM Abrasive Belt, 36 Grt, Zirc, 1-1/2x60", PK10, Coated, 1-1/2" W, 60" L, 36 Grit, Very Coarse, Zirconia (84672)
- VSM Abrasive Belt, 80 Grit, Zirc, 52 x 75", PK2, Coated, 52" W, 75" L, 80 Grit, Medium, Zirconia, ZK713X (100010)
- VSM Abrasive Belt, 60 Grit, Zirc, 1/2x24", PK20, Coated, 1/2" W, 24" L, 60 Grit, Medium, Zirconia, ZK713X (81879)
- Vsm Coated Sanding Belts