Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 80 Grt, Ceramc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 80 Grit, Medium, Ceramic, XK870X
Mfr # 282778
Zoro # G1915693
product price: $20.99
/pk 20, $1.05/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1/2"
- Length 18"
- Grit 80
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 282778
- Zoro # G1915693
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1/2" |
Length | 18" |
Details
Item | Abrasive Belt,80 Grt,Ceramc,1/2x18",PK20 |
Abrasive Type | Coated |
Grit | 80 |
Grade | Medium |
Abrasive Material | Ceramic |
Series | XK870X |
Color | Red |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,80 Grt,Ceramc,1/2x18 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 23106 A60S General Purpose Cut-Off Wheels (Type 1/Type 41 Flat) 6" x .045"x 7/8" (23106)
- GATOR GRIT Gator 11 in. L X 9 in. W 180 Grit Aluminum Oxide All Purpose Sandpaper (3261)
- 3M CUBITRON Sanding Belt, Coated, 2 in W, 60 in L, 50 Grit, Not Applicable, Ceramic, 984F, Maroon (7010363527)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 48 in L, 60 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072721525)
- VSM Abrasive Belt, 40 Grit, Zirc, 25 x 60", PK2, Coated, 25" W, 60" L, 40 Grit, Coarse, Zirconia, ZK713X (222200)
- VSM Abrasive Belt, 80 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 80 Grit, Medium, Aluminum Oxide (14019)
- VSM Abrasive Belt, 80 Grit, AO, 1-1/2x24", PK10, Coated, 1-1/2" W, 24" L, 80 Grit, Medium, Aluminum Oxide (133838)
- VSM Abrasive Blt, 100 G, Cer, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 100 Grit, Fine, Ceramic, XK870X (283702)
- VSM Abrasive Belt, 80 Grit, Zirc, 3/4x18", PK20, Coated, 3/4" W, 18" L, 80 Grit, Medium, Zirconia, ZK713X (80515)
- VSM Abrasive Belt, 24 Grit, Zirc, 4 x 24", PK10, Coated, 4" W, 24" L, 24 Grit, Extra Coarse, Zirconia, Blue (127060)
- ZORO SELECT Sanding Belt, Coated, 1/2 in W, 18 in L, P80 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775798)
- Vsm Coated Sanding Belts