Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 80 Grt, AO, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 80 Grit, Medium, KK711X, Brown
Mfr # 211762
Zoro # G1911572
product price: $15.53
/pk 20, $0.78/ea
$15.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4"
- Length 20-1/2"
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 211762
- Zoro # G1911572
- UPC # 00662558013842
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3/4" |
Length | 20-1/2" |
Details
Item | Abrasive Belt,80 Grt,AO,3/4x20-1/2",PK20 |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Grade | Medium |
Series | KK711X |
Color | Brown |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,80 Grt,AO,3/4x20-1/2 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cartridge Roll 747D, 1/4inx1-1/2inx1/8in (7010327454)
- ECONOLINE Portable Soda Blaster (101826G-A)
- CGW ABRASIVES Sanding Disc, PSA, 6, 80G, DOR, Gld, Mylar (49777)
- NORTON ABRASIVES PSA Sanding Disc, Diamond, Cloth, 5in, 60G (66260307839)
- VSM Abrasive Belt, 40 Grit, Zirc, 6 x 48", PK10, Coated, 6" W, 48" L, 40 Grit, Coarse, Zirconia, ZK713X (90979)
- VSM Abrasive Belt, 80 Grit, Zirc, 3 x 18", PK10, Coated, 3" W, 18" L, 80 Grit, Medium, Zirconia, ZK713X (144227)
- VSM Abrasive Belt, 240 Grit, AO, 1 x 30", PK10, Coated, 1" W, 30" L, 240 Grit, Very Fine, Aluminum Oxide (104558)
- VSM Abrasive Belt, 50 Grit, SC, 6 x 48", PK10, Coated, 6" W, 48" L, 50 Grit, Coarse, Silicon Carbide, Black (49946)
- VSM Abrasive Belt, 60 Grit, SC, 6 x 48", PK10, Coated, 6" W, 48" L, 60 Grit, Medium, Silicon Carbide, Black (41682)
- VSM Abrasive Belt, 80 Grit, AO, 37 x 75", PK2, Coated, 37" W, 75" L, 80 Grit, Medium, Aluminum Oxide, Brown (133661)
- DIABLO 24 in. L X 4 in. W Premium Zirconium Blend Sanding Belt 36 Grit Ultra Coarse 2 pk (DCB424036S02G)
- Vsm Coated Sanding Belts