Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 80 Grit, Zirc, 6 x 48", PK10, Coated, 6" W, 48" L, 80 Grit, Medium, Zirconia, ZK713X
Mfr # 81337
Zoro # G1889778
product price: $70.62
/pk 10, $7.06/ea
$70.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 6"
- Length 48"
- Grit 80
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 81337
- Zoro # G1889778
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 6" |
Length | 48" |
Details
Item | Abrasive Belt,80 Grit,Zirc,6 x 48",PK10 |
Abrasive Type | Coated |
Grit | 80 |
Grade | Medium |
Abrasive Material | Zirconia |
Series | ZK713X |
Color | Blue |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,80 Grit,Zirc,6 x 48 In.,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (51164)
- 3M CUBITRON Sanding Belt, Coated, 2 in W, 72 in L, 60 Grit, Medium, Ceramic, 947A, Maroon (7100035127)
- MARCO Air Toggle Valve Boot for Blastmaster® 158 Pneumatic Remote Control Switch (1015801)
- SCOTCH-BRITE Conditioning Disc, AlO, 3in, Crs, TR (7000000756)
- VSM Abrasive Belt, 36 Grt, Zirc, 1-1/2x24", PK10, Coated, 1-1/2" W, 24" L, 36 Grit, Coarse, Zirconia, Blue (258559)
- VSM Abrasive Belt, 24 Grit, Ceramic, 2x72", PK10, Coated, 2" W, 72" L, 24 Grit, Extra Coarse, Ceramic, Red (283656)
- VSM Abrasive Belt, 24 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 24 Grit, Extra Coarse, KK711X (257993)
- VSM Abrasive Belt, 320 Grit, SC, 2 x 72", PK10, Coated, 2" W, 72" L, 320 Grit, Extra Fine, Silicon Carbide (104937)
- VSM Abrasive Belt, 60 Grit, Ceramic, 4x24", PK10, Coated, 4" W, 24" L, 60 Grit, Medium, Ceramic, XK870X (300451)
- VSM Abrasive Belt, 120 Grit, AO, 25 x 75", PK2, Coated, 25" W, 75" L, 120 Grit, Fine, Aluminum Oxide, Brown (1969)
- 3M CUBITRON Sanding Belt, Coated, 1 in W, 42 in L, 80 Grit, Medium, Ceramic, 947A, Maroon (60410012979)
- Vsm Coated Sanding Belts