Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 80 Grit, Zirc, 4 x 54", PK10, Coated, 4" W, 54" L, 80 Grit, Medium, Zirconia, ZK713X
Mfr # 98002
Zoro # G1891692
product price: $52.95
/pk 10, $5.30/ea
$52.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 4"
- Length 54"
- Grit 80
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 98002
- Zoro # G1891692
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 4" |
Length | 54" |
Details
Item | Abrasive Belt,80 Grit,Zirc,4 x 54",PK10 |
Abrasive Type | Coated |
Grit | 80 |
Grade | Medium |
Abrasive Material | Zirconia |
Series | ZK713X |
Color | Blue |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,80 Grit,Zirc,4 x 54 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Abrasive Flap Disc, Medium, 4-1/2 in. (98856)
- H & H INDUSTRIAL PRODUCTS 1 Carat X 3/8 X 2"Single Point Diamond Dresser (3903-0078)
- ARC ABRASIVES Flap Wheel, AO, 1x1x1/4 In Shank, 80G (11170)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 16in, 36 Grit (30534)
- VSM Abrasive Belt, 120 Grit, Zirc, 2 x 48", PK10, Coated, 2" W, 48" L, 120 Grit, Fine, Zirconia, ZK713X (136972)
- VSM Abrasive Belt, 24 Grit, Zirc, 2 x 72", PK10, Coated, 2" W, 72" L, 24 Grit, Extra Coarse, Zirconia, Blue (204132)
- VSM Abrasive Belt, 320 Grit, SC, 4 x 36", PK10, Coated, 4" W, 36" L, 320 Grit, Extra Fine, Silicon Carbide (113032)
- VSM Abrasive Belt, 60 Grit, AO, 1/4 x 24", PK20, Coated, 1/4" W, 24" L, 60 Grit, Medium, Aluminum Oxide (8812)
- VSM Abrasive Belt, 80 Grit, SC, 4 x 24", PK10, Coated, 4" W, 24" L, 80 Grit, Medium, Silicon Carbide, Black (17788)
- VSM Abrasive Belt, 60 Grit, Zirc, 1 x 42", PK10, Coated, 1" W, 42" L, 60 Grit, Medium, Zirconia, ZK713X (87187)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072728827)
- Vsm Coated Sanding Belts