Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 80 Grit, Zirc, 4 x 36", PK10, Coated, 4" W, 36" L, 80 Grit, Medium, Zirconia, ZK713X
Mfr # 87887
Zoro # G1890432
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 4"
- Length 36"
- Grit 80
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vsm
- MFR # 87887
- Zoro # G1890432
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 4" |
Length | 36" |
Details
Item | Abrasive Belt,80 Grit,Zirc,4 x 36",PK10 |
Abrasive Type | Coated |
Grit | 80 |
Grade | Medium |
Abrasive Material | Zirconia |
Series | ZK713X |
Color | Blue |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,80 Grit,Zirc,4 x 36 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4" Narrow Face Crimped Wire Wheel, .014" Fill, 5/8"-11 UNC Nut (13085)
- DYNABRADE Belt, 80G, 1/2"X18" (92150)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (94263)
- GATOR 18 in. L X 12 in. W 24 Grit Silicon Carbide Floor Sanding Sheet (6218)
- VSM Abrasive Belt, 120 Grt, Ceramic, 4x36", PK10, Coated, 4" W, 36" L, 120 Grit, Fine, Ceramic, XK870X, Red (289978)
- VSM Abrasive Belt, 80 Grit, Zirc, 1 x 90", PK10, Coated, 1" W, 90" L, 80 Grit, Medium, Zirconia, ZK713X (246105)
- VSM Abrasive Belt, 24 Grit, Ceramic, 2x48", PK10, Coated, 2" W, 48" L, 24 Grit, Extra Coarse, Ceramic, Red (307857)
- VSM Abrasive Belt, 80 Grit, Zirc, 25 x 48", PK2, Coated, 25" W, 48" L, 80 Grit, Medium, Zirconia, ZK713X (87864)
- VSM Abrasive Belt, 220 Grit, AO, 37 x 60", PK5, Coated, 37" W, 60" L, 220 Grit, Very Fine, Aluminum Oxide (67672)
- VSM Abrasive Belt, 80 Grit, AO, 3 x 24", PK10, Coated, 3" W, 24" L, 80 Grit, Medium, Aluminum Oxide, KK711X (244263)
- PFERD Coated Belt, Co-Cool, 2"x48", 80 Grit, Coated, 2" W, 48" L, 80 Grit, Ceramic Oxide (49591)
- Vsm Coated Sanding Belts