Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 80 Grit, Zirc, 37 x 60", PK2, Coated, 37" W, 60" L, 80 Grit, Medium, Zirconia, ZK713X
Mfr # 80542
Zoro # G1889437
product price: $115.99
/pk 2, $58.00/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 37"
- Length 60"
- Grit 80
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 80542
- Zoro # G1889437
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 37" |
Length | 60" |
Details
Item | Abrasive Belt,80 Grit,Zirc,37 x 60",PK2 |
Abrasive Type | Coated |
Grit | 80 |
Grade | Medium |
Abrasive Material | Zirconia |
Series | ZK713X |
Color | Blue |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,80 Grit,Zirc,37 x 60 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC Bicarbonate of Soda Blast Media, 50 lb. (40130)
- PFERD 4" Crimped Wire Wheel - Narrow Face - .014 CS Wire, 5/8-11 Thread (80024)
- OSBORN High Speed Crimped Wire Wheel, 0009909400 (0009909400)
- PFERD 1-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 120 Grit (45234)
- VSM Abrasive Belt, 50 G, Cer, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 50 Grit, Coarse, Ceramic, Red (283308)
- VSM Abrasive Belt, 80 Grit, SC, 1 x 30", PK10, Coated, 1" W, 30" L, 80 Grit, Medium, Silicon Carbide, Black (200753)
- VSM Abrasive Belt, 80 Grt, Ceramc, 3/4x24", PK20, Coated, 3/4" W, 24" L, 80 Grit, Medium, Ceramic, XK870X (307825)
- VSM Abrasive Blt, 120 G, Cer, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 120 Grit, Fine, Ceramic, XK870X (283704)
- VSM Abrasive Belt, 60 Grit, Zirc, 4 x 36", PK10, Coated, 4" W, 36" L, 60 Grit, Medium, Zirconia, ZK713X (93715)
- VSM Abrasive Belt, 50 Grit, Zirc, 2 x 48", PK10, Coated, 2" W, 48" L, 50 Grit, Coarse, Zirconia, ZK713X (81347)
- VSM Abrasive Belt, 600 Grit, SC, 3 x 24", PK10, Coated, 3" W, 24" L, 600 Grit, Ultra Fine, Silicon Carbide (97154)
- Vsm Coated Sanding Belts