Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 80 Grit, Zirc, 25 x 60", PK2, Coated, 25" W, 60" L, 80 Grit, Medium, Zirconia, ZK713X
Mfr # 138266
Zoro # G1907847
product price: $76.39
/pk 2, $38.20/ea
Free Shipping & Returns
$76.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 25"
- Length 60"
- Grit 80
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 138266
- Zoro # G1907847
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 25" |
Length | 60" |
Details
Item | Abrasive Belt,80 Grit,Zirc,25 x 60",PK2 |
Abrasive Type | Coated |
Grit | 80 |
Grade | Medium |
Abrasive Material | Zirconia |
Series | ZK713X |
Color | Blue |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,80 Grit,Zirc,25 x 60 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 9"x11" Pro Grade Precision No-Slip Grip Sanding Sheet 180-Grit, PK 20 (27180 Tri-20)
- WEILER Crimped Wire Wheel Wire Brush, Threaded Arbor (93022)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 180 Grit, Fine, Aluminum Oxide, R228 Metalite, Brown (78072720875)
- MIDWEST RAKE Steel Wire Brush (47007)
- VSM Abrasive Belt, 240 Grit, AO, 4 x 24", PK10, Coated, 4" W, 24" L, 240 Grit, Very Fine, Aluminum Oxide (253568)
- VSM Abrasive Belt, 36 Grit, AO, 25 x 60", PK2, Coated, 25" W, 60" L, 36 Grit, Very Coarse, Aluminum Oxide (21207)
- VSM Abrasive Belt, 220 Grit, SC, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 220 Grit, Very Fine, CK721X, Black (240347)
- VSM Abrasive Belt, 24 Grit, AO, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 24 Grit, Extra Coarse, KK711X (88507)
- VSM Abrasive Belt, 100 Grit, Zirc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 100 Grit, Fine, Zirconia, ZK713X (205034)
- VSM Abrasive Belt, 36 Grt, Ceramc, 3/4x18", PK20, Coated, 3/4" W, 18" L, 36 Grit, Very Coarse, Ceramic, Red (284585)
- 3M Sanding Belt, Coated, 37 in W, 60 in L, P100 Grit, Not Applicable, Aluminum Oxide, 340D, Brown (7010361979)
- Vsm Coated Sanding Belts