Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 80 Grit, Zirc, 1/2x24", PK20, Coated, 1/2" W, 24" L, 80 Grit, Medium, Zirconia, ZK713X
Mfr # 80874
Zoro # G1889802
product price: $15.19
/pk 20, $0.76/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1/2"
- Length 24"
- Grit 80
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 80874
- Zoro # G1889802
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1/2" |
Length | 24" |
Details
Item | Abrasive Belt,80 Grit,Zirc,1/2x24",PK20 |
Abrasive Type | Coated |
Grit | 80 |
Grade | Medium |
Abrasive Material | Zirconia |
Series | ZK713X |
Color | Blue |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,80 Grit,Zirc,1/2x24 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100066701)
- SCOTCH-BRITE Sanding Hand Pad Roll, 360" L, 4" W (7010329861)
- SGSPRO Carbide Bur, Cyl With Radius, 1/8in, Double (10155)
- STANDARD ABRASIVES Cross Buff HP, Very Fine, 1.25"x 1/2 (SA 705)
- VSM Abrasive Belt, 220 Grit, SC, 1 x 21", PK10, Coated, 1" W, 21" L, 220 Grit, Very Fine, Silicon Carbide (135527)
- VSM Abrasive Belt, 150 Grit, SC, 4 x 24", PK10, Coated, 4" W, 24" L, 150 Grit, Very Fine, Silicon Carbide (258998)
- VSM Abrasive Belt, 36 Grit, Ceramic, 6x60", PK10, Coated, 6" W, 60" L, 36 Grit, Very Coarse, Ceramic, Red (289401)
- VSM Abrasive Belt, 120 Grit, Zirc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 120 Grit, Fine, Zirconia, ZK713X (113287)
- VSM Abrasive Belt, 80 Grit, AO, 2 x 36", PK10, Coated, 2" W, 36" L, 80 Grit, Medium, Aluminum Oxide, KK711X (25581)
- VSM Abrasive Belt, 400 Grit, AO, 3 x 132", PK10, Coated, 3" W, 132" L, 400 Grit, Extra Fine, Aluminum Oxide (2223)
- VSM Abrasive Belt, 400 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 400 Grit, Extra Fine, KK711X (212498)
- Vsm Coated Sanding Belts