Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 80 Grit, Zirc, 1 x 90", PK10, Coated, 1" W, 90" L, 80 Grit, Medium, Zirconia, ZK713X
Mfr # 246105
Zoro # G1914357
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1"
- Length 90"
- Grit 80
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vsm
- MFR # 246105
- Zoro # G1914357
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1" |
Length | 90" |
Details
Item | Abrasive Belt,80 Grit,Zirc,1 x 90",PK10 |
Abrasive Type | Coated |
Grit | 80 |
Grade | Medium |
Abrasive Material | Zirconia |
Series | ZK713X |
Color | Blue |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,80 Grit,Zirc,1 x 90 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOVER Duplex Packaging Kit E/A, 120/280 Grit (233268)
- 3M PSA Sanding Disc, SC, Paper, 8in, 180G, PK500 (7000120332)
- GLASS RENU GlassRenu Foam Finishing Disk 6 Inch (106-4567)
- ZORO SELECT Abrasive Roll, 150 ft. L, Fine, P150 Grit (05539529325)
- VSM Abrasive Belt, 36 Grit, Zirc, 4 x 24", PK10, Coated, 4" W, 24" L, 36 Grit, Very Coarse, Zirconia, Blue (106552)
- VSM Abrasive Belt, 36 Grit, Zirc, 3 x 132", PK10, Coated, 3" W, 132" L, 36 Grit, Very Coarse, Zirconia (80402)
- VSM Abrasive Belt, 40 Grt, AO, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 40 Grit, Coarse, KK711X, Brown (1242)
- VSM Abrasive Belt, 180 Grit, AO, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 180 Grit, Very Fine, KK711X, Brown (94865)
- VSM Abrasive Belt, 100 Grt, Ceramic, 6x48", PK10, Coated, 6" W, 48" L, 100 Grit, Fine, Ceramic, XK870X, Red (289897)
- VSM Abrasive Belt, 36 Grit, Zirc, 2 x 36", PK10, Coated, 2" W, 36" L, 36 Grit, Very Coarse, Zirconia, Blue (210727)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 50 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957345300)
- Vsm Coated Sanding Belts