Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 80 Grit, Zirc, 1 x 42", PK10, Coated, 1" W, 42" L, 80 Grit, Medium, Zirconia, ZK713X
Mfr # 84659
Zoro # G1889872
product price: $18.35
/pk 10, $1.84/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1"
- Length 42"
- Grit 80
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 84659
- Zoro # G1889872
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1" |
Length | 42" |
Details
Item | Abrasive Belt,80 Grit,Zirc,1 x 42",PK10 |
Abrasive Type | Coated |
Grit | 80 |
Grade | Medium |
Abrasive Material | Zirconia |
Series | ZK713X |
Color | Blue |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,80 Grit,Zirc,1 x 42 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 60 Grit, 7/8 (66254461163)
- NORTON ABRASIVES Ty 01 Snagging Whee, 30x2x12, Charger LL (69210421418)
- MIRKA Backup Pad 1.25" Grip (1125G)
- DRILL AMERICA 1-1/2" 120 Grit Aluminum Oxide Handy Roll (DEW112120)
- VSM Abrasive Belt, 40 Grit, Ceramic, 6x48", PK10, Coated, 6" W, 48" L, 40 Grit, Coarse, Ceramic, XK870X (286980)
- VSM Abrasive Belt, 36 Grit, AO, 2 x 36", PK10, Coated, 2" W, 36" L, 36 Grit, Very Coarse, Aluminum Oxide (206481)
- VSM Abrasive Belt, 80 Grit, Ceramic, 25x60", PK2, Coated, 25" W, 60" L, 80 Grit, Medium, Ceramic, XK870X (282758)
- VSM Abrasive Belt, 180 Grit, SC, 1/2 x 24", PK20, Coated, 1/2" W, 24" L, 180 Grit, Very Fine, CK721X, Black (91736)
- VSM Abrasive Belt, 180 Grit, AO, 2 x 36", PK10, Coated, 2" W, 36" L, 180 Grit, Very Fine, Aluminum Oxide (227033)
- VSM Abrasive Belt, 280 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 280 Grit, Medium, Aluminum Oxide (216118)
- 3M CUBITRON Cloth Belt, Coated, 1 in W, 11 in L, 60 Grit, Medium, Ceramic, 984F, Orange (60440268286)
- Vsm Coated Sanding Belts