Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 80 Grit, SC, 4 x 36", PK10, Coated, 4" W, 36" L, 80 Grit, Medium, Silicon Carbide, Black
Mfr # 102373
Zoro # G1902761
product price: $41.59
/pk 10, $4.16/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 4"
- Length 36"
- Grit 80
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 102373
- Zoro # G1902761
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 4" |
Length | 36" |
Details
Item | Abrasive Belt,80 Grit,SC,4 x 36",PK10 |
Abrasive Type | Coated |
Grit | 80 |
Grade | Medium |
Abrasive Material | Silicon Carbide |
Series | CK721X |
Color | Black |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,80 Grit,SC,4 x 36 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel, 2 Dia, 1 W, Shk 1/4, 320 (08834137375)
- ZORO SELECT Carbide Bur, Cone, 3/4 In, 1/4 Shank (310-002166)
- MAKITA 14" 32cc Chain Saw (EA3200SRBB)
- ARC ABRASIVES 5" Aluminum Oxide Cloth PSA Disc, 120 Grit (30444T)
- VSM Abrasive Belt, 36 Grit, AO, 1-1/2x60", PK10, Coated, 1-1/2" W, 60" L, 36 Grit, Very Coarse, KK711X (9073)
- VSM Abrasive Belt, 120 Grit, AO, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 120 Grit, Fine, Aluminum Oxide (54756)
- VSM Abrasive Belt, 60G, AO, 3-1/2x15-1/2", PK10, Coated, 3-1/2" W, 15-1/2" L, 60 Grit, Medium, KK711X (11646)
- VSM Abrasive Belt, 40 Grit, AO, 3 x 18", PK10, Coated, 3" W, 18" L, 40 Grit, Coarse, Aluminum Oxide, KK711X (79662)
- VSM Abrasive Belt, 36 Grit, Zirc, 1/2x12", PK20, Coated, 1/2" W, 12" L, 36 Grit, Very Coarse, Zirconia (116756)
- VSM Abrasive Belt, 100 Grit, SC, 4 x 106", PK10, Coated, 4" W, 106" L, 100 Grit, Fine, Silicon Carbide (2782)
- VSM Abrasive Belt, 50 Grit, Zirc, 8 x 107", PK10, Coated, 8" W, 107" L, 50 Grit, Coarse, Zirconia, ZK713X (109008)
- Vsm Coated Sanding Belts