Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 80 Grit, SC, 4 x 168", PK10, Coated, 4" W, 168" L, 80 Grit, Medium, Silicon Carbide
Mfr # 110437
Zoro # G1904679
product price: $130.90
/pk 10, $13.09/ea
Free Shipping & Returns
$130.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 4"
- Length 168"
- Grit 80
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 110437
- Zoro # G1904679
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 4" |
Length | 168" |
Details
Item | Abrasive Belt,80 Grit,SC,4 x 168",PK10 |
Abrasive Type | Coated |
Grit | 80 |
Grade | Medium |
Abrasive Material | Silicon Carbide |
Series | CK721X |
Color | Black |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,80 Grit,SC,4 x 168 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Qk Change Disc, AlO, 1-1/2,120G, F, TS, PK100 (66261138105)
- GYROS 6 x 48" 150 Grit Aluminum Oxide Sanding Belt, 10PK (12-64815/10)
- PFERD 6" x 3/4" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 46 Grit (61740)
- SURTEK Wood Sandpaper Cabinet Grit 80 (LMC80)
- VSM Abrasive Belt, 50 Grt, Ceramc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 50 Grit, Coarse, Ceramic, XK870X (287208)
- VSM Abrasive Belt, 60 Grit, Zirc, 4 x 36", PK10, Coated, 4" W, 36" L, 60 Grit, Medium, Zirconia, ZK713X (93715)
- VSM Abrasive Belt, 36 Grit, Zirc, 4 x 54", PK10, Coated, 4" W, 54" L, 36 Grit, Very Coarse, Zirconia, Blue (80404)
- VSM Abrasive Belt, 100 Grt, Ceramic, 2x72", PK10, Coated, 2" W, 72" L, 100 Grit, Fine, Ceramic, XK870X, Red (284509)
- VSM Abrasive Belt, 80 Grit, Ceramic, 2x48", PK10, Coated, 2" W, 48" L, 80 Grit, Medium, Ceramic, XK870X (286384)
- VSM Abrasive Belt, 220 Grit, SC, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 220 Grit, Very Fine, CK721X, Black (240347)
- 3M Sanding Belt, Coated, 37 in W, 60 in L, 120 Grit, Fine, Zirconia Alumina, 577F, Green (7100027366)
- Vsm Coated Sanding Belts