Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 80 Grit, SC, 3 x 24", PK10, Coated, 3" W, 24" L, 80 Grit, Medium, Silicon Carbide, Black
Mfr # 8003
Zoro # G1889190
$21.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 3"
- Length 24"
- Grit 80
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vsm
- MFR # 8003
- Zoro # G1889190
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3" |
Length | 24" |
Details
Item | Abrasive Belt,80 Grit,SC,3 x 24",PK10 |
Abrasive Type | Coated |
Grit | 80 |
Grade | Medium |
Abrasive Material | Silicon Carbide |
Series | CK721X |
Color | Black |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,80 Grit,SC,3 x 24 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Flap Wheel, AO, 3x2x1/4 In Shank, 80G (11417)
- ARC ABRASIVES 3" Type S PREDATOR Resin Fiber Quick-Lok Disc, 120 Grit (71-38308)
- OSBORN Crimped Wire Wheel Brush, 1-1/2" (0001101900)
- GYROS FIBER DISK LT 1-1/2X1/8"" (11-32154)
- VSM Abrasive Belt, 36 Grit, AO, 1-1/2x60", PK10, Coated, 1-1/2" W, 60" L, 36 Grit, Very Coarse, KK711X (9073)
- VSM Abrasive Belt, 60 Grit, AO, 6 x 60", PK10, Coated, 6" W, 60" L, 60 Grit, Medium, Aluminum Oxide, KK711X (54832)
- VSM Abrasive Belt, 220 Grit, SC, 1/2 x 24", PK20, Coated, 1/2" W, 24" L, 220 Grit, Very Fine, CK721X, Black (203816)
- VSM Abrasive Belt, 180 Grit, AO, 3 x 132", PK10, Coated, 3" W, 132" L, 180 Grit, Very Fine, Aluminum Oxide (10201)
- VSM Abrasive Belt, 36 Grit, Zirc, 1/2x24", PK20, Coated, 1/2" W, 24" L, 36 Grit, Very Coarse, Zirconia (112304)
- VSM Abrasive Belt, 50 Grit, AO, 3 x 18", PK10, Coated, 3" W, 18" L, 50 Grit, Coarse, Aluminum Oxide, KK711X (105530)
- VSM Abrasive Belt, 320 Grit, SC, 2 x 36", PK10, Coated, 2" W, 36" L, 320 Grit, Extra Fine, Silicon Carbide (212663)
- Vsm Coated Sanding Belts