Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 80 Grit, SC, 25 x 60", PK2, Coated, 25" W, 60" L, 80 Grit, Medium, Silicon Carbide
Mfr # 202372
Zoro # G1910531
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 25"
- Length 60"
- Grit 80
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vsm
- MFR # 202372
- Zoro # G1910531
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 25" |
Length | 60" |
Details
Item | Abrasive Belt,80 Grit,SC,25 x 60",PK2 |
Abrasive Type | Coated |
Grit | 80 |
Grade | Medium |
Abrasive Material | Silicon Carbide |
Series | CK721X |
Color | Black |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,80 Grit,SC,25 x 60 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC138800AO FLEX-HONE, 1.375" (34.9mm) bore, 8" OAL, 800 Grit, Aluminum Oxide (AO) (BC138800AO)
- ARC ABRASIVES Belt Sc Poly 1/2 X 12 120, 1/2" W, 12" L, 120 Grit (7251208)
- 3M CutOff&GrindWhl, 5/8"-11CN, ThreadHle, PK10 (06467)
- UNITED ABRASIVES/SAIT Cut-Off & Grinding Wheel, 27, 7" Dia, 1/8" Thick, 5/8"-11 Arbor Hole Size, Zirconia Alumina (22634)
- VSM Abrasive Belt, 120 Grit, SC, 8 x 107", PK10, Coated, 8" W, 107" L, 120 Grit, Fine, Silicon Carbide (23809)
- VSM Abrasive Belt, 36 Grt, Ceramic, 3x132", PK10, Coated, 3" W, 132" L, 36 Grit, Very Coarse, Ceramic, Red (282002)
- VSM Abrasive Belt, 100 Grit, AO, 2 x 36", PK10, Coated, 2" W, 36" L, 100 Grit, Fine, Aluminum Oxide, KK711X (136824)
- VSM Abrasive Belt, 36 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 36 Grit, Very Coarse, Aluminum Oxide (20081)
- VSM Abrasive Belt, 50 Grit, Ceramic, 4x24", PK10, Coated, 4" W, 24" L, 50 Grit, Coarse, Ceramic, XK870X (307883)
- VSM Abrasive Belt, 60 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 60 Grit, Medium, Aluminum Oxide (21159)
- VSM Abrasive Belt, 320 Grit, AO, 3 x 21", PK10, Coated, 3" W, 21" L, 320 Grit, Extra Fine, Aluminum Oxide (260319)
- Vsm Coated Sanding Belts