Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 80 Grit, SC, 1/2 x 24", PK20, Coated, 1/2" W, 24" L, 80 Grit, Medium, Silicon Carbide
Mfr # 31465
Zoro # G1887203
product price: $16.59
/pk 20, $0.83/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1/2"
- Length 24"
- Grit 80
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 31465
- Zoro # G1887203
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1/2" |
Length | 24" |
Details
Item | Abrasive Belt,80 Grit,SC,1/2 x 24",PK20 |
Abrasive Type | Coated |
Grit | 80 |
Grade | Medium |
Abrasive Material | Silicon Carbide |
Series | CK721X |
Color | Black |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,80 Grit,SC,1/2 x 24 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3/4" x 3/8" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45161)
- FLEX-HONE TOOL BC8M320AO FLEX-HONE, 0.315" (8mm) bore, 8" OAL, 320 Grit, Aluminum Oxide (AO) (BC8M320AO)
- ZORO SELECT Carbide Bur, Cylinder, 1/4 In, 1/4 Shank (310-002701)
- WEILER 6" Narrow Face Wheel, .0118" Brass Fill, 5/8"-1/2" Arbor Hole (1475)
- VSM Abrasive Belt, 320 Grit, SC, 2 x 36", PK10, Coated, 2" W, 36" L, 320 Grit, Extra Fine, Silicon Carbide (212663)
- VSM Abrasive Belt, 120 Grit, AO, 4 x 106", PK10, Coated, 4" W, 106" L, 120 Grit, Fine, Aluminum Oxide (133542)
- VSM Abrasive Belt, 100 Grit, Zirc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 100 Grit, Fine, Zirconia, ZK713X (205034)
- VSM Abrasive Belt, 40 Grit, Zirc, 4 x 36", PK10, Coated, 4" W, 36" L, 40 Grit, Coarse, Zirconia, ZK713X (113263)
- VSM Abrasive Belt, 150 Grit, SC, 3 x 120", PK10, Coated, 3" W, 120" L, 150 Grit, Very Fine, Silicon Carbide (222305)
- VSM Abrasive Belt, 60 Grit, Zirc, 6 x 48", PK10, Coated, 6" W, 48" L, 60 Grit, Medium, Zirconia, ZK713X (81336)
- VSM Abrasive Belt, 60 Grit, Ceramic, 1x12", PK10, Coated, 1" W, 12" L, 60 Grit, Medium, Ceramic, XK870X (290612)
- Vsm Coated Sanding Belts