Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 80 Grit, SC, 1 x 30", PK10, Coated, 1" W, 30" L, 80 Grit, Medium, Silicon Carbide, Black
Mfr # 200753
Zoro # G1910050
product price: $13.71
/pk 10, $1.37/ea
$13.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1"
- Length 30"
- Grit 80
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 200753
- Zoro # G1910050
- UPC # 00662558010339
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1" |
Length | 30" |
Details
Item | Abrasive Belt,80 Grit,SC,1 x 30",PK10 |
Abrasive Type | Coated |
Grit | 80 |
Grade | Medium |
Abrasive Material | Silicon Carbide |
Series | CK721X |
Color | Black |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,80 Grit,SC,1 x 30 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Tapered Bristle Disc, 3 In Dia, 120G (61500132222)
- ARC ABRASIVES Sanding Belt, Coated, 2 in W, 132 in L, 50 Grit, Coarse, Ceramic, Predator, Yellow (71-020132004-1)
- RUKO Unigrat Deburrer Kit, C, 3pcs. (107004)
- HTI Mini HOOK AND LOOP Black Foam Pad - 3.5" (HB-35)
- VSM Abrasive Belt, 100 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 100 Grit, Fine, Aluminum Oxide (48176)
- VSM Abrasive Belt, 36 Grit, AO, 6 x 132", PK10, Coated, 6" W, 132" L, 36 Grit, Very Coarse, Aluminum Oxide (110095)
- VSM Abrasive Belt, 400 Grit, SC, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 400 Grit, Extra Fine, CK721X (207813)
- VSM Abrasive Belt, 24 Grit, Ceramic, 1x30", PK10, Coated, 1" W, 30" L, 24 Grit, Extra Coarse, Ceramic, Red (307835)
- VSM Abrasive Blt, 120 G, Cer, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 120 Grit, Fine, Ceramic, XK870X (283704)
- VSM Abrasive Belt, 120 Grt, Ceramic, 3x24", PK10, Coated, 3" W, 24" L, 120 Grit, Fine, Ceramic, XK870X, Red (290866)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 60 in L, 80 Grit, Medium, Zirconia Alumina, R823P Bluefire, Blue (78072728955)
- Vsm Coated Sanding Belts