Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 80 Grit, Ceramic, 6x48", PK10, Coated, 6" W, 48" L, 80 Grit, Medium, Ceramic, XK870X
Mfr # 281750
Zoro # G1915361
product price: $98.49
/pk 10, $9.85/ea
Free Shipping & Returns
$98.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 6"
- Length 48"
- Grit 80
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 281750
- Zoro # G1915361
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 6" |
Length | 48" |
Details
Item | Abrasive Belt,80 Grit,Ceramic,6x48",PK10 |
Abrasive Type | Coated |
Grit | 80 |
Grade | Medium |
Abrasive Material | Ceramic |
Series | XK870X |
Color | Red |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,80 Grit,Ceramic,6x48 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size (66252843214)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 50 G, AlO, PK25 (66261101862)
- REX CUT Sigma Green Grinding Wheel, 4-1/2 x 5/8-11", 60 Grit (730015)
- WEILER CW, 2" x 1/4" x 3/8", A36TWB (56131)
- VSM Abrasive Belt, 240 Grit, AO, 4 x 24", PK10, Coated, 4" W, 24" L, 240 Grit, Very Fine, Aluminum Oxide (253568)
- VSM Abrasive Belt, 80 Grit, Zirc, 3 x 18", PK10, Coated, 3" W, 18" L, 80 Grit, Medium, Zirconia, ZK713X (144227)
- VSM Abrasive Belt, 180 Grit, AO, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 180 Grit, Very Fine, KK711X, Brown (94865)
- VSM Abrasive Belt, 36 Grit, AO, 1-1/2x60", PK10, Coated, 1-1/2" W, 60" L, 36 Grit, Very Coarse, KK711X (9073)
- VSM Abrasive Belt, 180 Grit, AO, 25 x 60Z", PK2, Coated, 25" W, 60" L, 180 Grit, Very Fine, Aluminum Oxide (93069)
- VSM Abrasive Belt, 80 Grt, Ceramc, 3/4x18", PK20, Coated, 3/4" W, 18" L, 80 Grit, Medium, Ceramic, XK870X (281752)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 21 in L, 40 Grit, Extra Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727927)
- Vsm Coated Sanding Belts