Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 80 Grit, Ceramic, 4x36", PK10, Coated, 4" W, 36" L, 80 Grit, Medium, Ceramic, XK870X
Mfr # 286181
Zoro # G1916560
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 4"
- Length 36"
- Grit 80
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vsm
- MFR # 286181
- Zoro # G1916560
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 4" |
Length | 36" |
Details
Item | Abrasive Belt,80 Grit,Ceramic,4x36",PK10 |
Abrasive Type | Coated |
Grit | 80 |
Grade | Medium |
Abrasive Material | Ceramic |
Series | XK870X |
Color | Red |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,80 Grit,Ceramic,4x36 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Finishing Wheel, 6"x5/32"x7/8", 7zc, PK6 (07U615)
- 3M CUBITRON Quick Change Disc, Cer, 5in, 36G, GL, PK25 (7000148154)
- GENERAL TOOLS TOOL DEBURRING 5"" (482)
- CGW ABRASIVES CutOff Whl, 12x3/32x1, A36-P-BF, Reinforced (35575)
- VSM Abrasive Belt, 150 Grit, SC, 3 x 120", PK10, Coated, 3" W, 120" L, 150 Grit, Very Fine, Silicon Carbide (222305)
- VSM Abrasive Belt, 40 Grit, Ceramic, 1x48", PK10, Coated, 1" W, 48" L, 40 Grit, Coarse, Ceramic, XK870X (307839)
- VSM Abrasive Belt, 36 Grit, Zirc, 1/2x12", PK20, Coated, 1/2" W, 12" L, 36 Grit, Very Coarse, Zirconia (116756)
- VSM Abrasive Belt, 120 Grit, Zirc, 6 x 48", PK10, Coated, 6" W, 48" L, 120 Grit, Fine, Zirconia, ZK713X (96171)
- VSM Abrasive Belt, 150 Grit, AO, 37 x 75", PK2, Coated, 37" W, 75" L, 150 Grit, Very Fine, Aluminum Oxide (11939)
- VSM Abrasive Belt, 60 Grit, Zirc, 2 x 72", PK10, Coated, 2" W, 72" L, 60 Grit, Medium, Zirconia, ZK713X (80433)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 150 Grit, Fine, Aluminum Oxide, R228 Metalite, Brown (78072722555)
- Vsm Coated Sanding Belts