Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 80 Grit, Ceramic, 4x24", PK10, Coated, 4" W, 24" L, 80 Grit, Medium, Ceramic, XK870X
Mfr # 286048
Zoro # G1916481
product price: $36.15
/pk 10, $3.61/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 4"
- Length 24"
- Grit 80
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 286048
- Zoro # G1916481
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 4" |
Length | 24" |
Details
Item | Abrasive Belt,80 Grit,Ceramic,4x24",PK10 |
Abrasive Type | Coated |
Grit | 80 |
Grade | Medium |
Abrasive Material | Ceramic |
Series | XK870X |
Color | Red |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,80 Grit,Ceramic,4x24 In.,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYTECH Ceramilite Media, V-Cut Cylinder, 5/8" (41-343)
- CLIMAX METAL PRODUCTS CR-16-4 Standard Tapered Type Mandrel for Cartridge Roll (CR-16-4)
- NORTON ABRASIVES Quick Change Disc, 1 In D, Grit 80, TR (66623335422)
- BOSCH Turbo Row Diamond Cup Wheel, 4", PK3 (DC430HD)
- VSM Abrasive Belt, 80 Grit, AO, 3 x 132", PK10, Coated, 3" W, 132" L, 80 Grit, Medium, Aluminum Oxide (1707)
- VSM Abrasive Belt, 120 Grt, Ceramic, 1x30", PK10, Coated, 1" W, 30" L, 120 Grit, Fine, Ceramic, XK870X, Red (284142)
- VSM Abrasive Belt, 220 Grit, SC, 1 x 42", PK10, Coated, 1" W, 42" L, 220 Grit, Very Fine, Silicon Carbide (202584)
- VSM Abrasive Belt, 600 Grit, SC, 3 x 132", PK10, Coated, 3" W, 132" L, 600 Grit, Ultra Fine, CK721X, Black (101815)
- VSM Abrasive Belt, 60 G, Zirc, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 60 Grit, Medium, Zirconia (81385)
- VSM Abrasive Belt, 50 Grit, Ceramic, 2x72", PK10, Coated, 2" W, 72" L, 50 Grit, Coarse, Ceramic, XK870X (290159)
- PFERD Coated Belt, Co-Cool, 1/2"x18", 60 Grit, Coated, 1/2" W, 18" L, 60 Grit, Ceramic Oxide (49538)
- Vsm Coated Sanding Belts