Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 80 Grit, Ceramic, 3x18", PK10, Coated, 3" W, 18" L, 80 Grit, Medium, Ceramic, XK870X
Mfr # 282801
Zoro # G1915757
product price: $23.14
/pk 10, $2.31/ea
$23.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 3"
- Length 18"
- Grit 80
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 282801
- Zoro # G1915757
- UPC # 00662558014511
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3" |
Length | 18" |
Details
Item | Abrasive Belt,80 Grit,Ceramic,3x18",PK10 |
Abrasive Type | Coated |
Grit | 80 |
Grade | Medium |
Abrasive Material | Ceramic |
Series | XK870X |
Color | Red |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,80 Grit,Ceramic,3x18 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 2" Wire Wheel, .006" Steel Fill, 1/4" Stem (17609)
- MIRKA PSA File Sheets, 2.75x16.5", P60, PK50 (23-364-060)
- ARC ABRASIVES Belt Ao/Y Prem 1-1/2 X 30 80, 1-1/2" W, 30" L, 80 Grit (702430006PM)
- PFERD 3-1/2" Knot Wire Cup Brush - .020 CS Wire, 5/8-11 Thread (int.) (82538)
- VSM Abrsive Belt, 100 Grt, AO, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 100 Grit, Fine, Aluminum Oxide (1793)
- VSM Abrasive Belt, 60 Grit, AO, 6 x 48", PK10, Coated, 6" W, 48" L, 60 Grit, Medium, Aluminum Oxide, KK711X (7244)
- VSM Abrasive Belt, 280 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 280 Grit, Medium, Aluminum Oxide (14153)
- VSM Abrasive Belt, 120 Grit, AO, 25 x 75", PK2, Coated, 25" W, 75" L, 120 Grit, Fine, Aluminum Oxide, Brown (1969)
- VSM Abrasive Belt, 80 Grit, Ceramic, 4x36", PK10, Coated, 4" W, 36" L, 80 Grit, Medium, Ceramic, XK870X (286181)
- VSM Abrasive Belt, 24 Grt, Ceramic, 4x132", PK10, Coated, 4" W, 132" L, 24 Grit, Extra Coarse, Ceramic, Red (282202)
- VSM Abrasive Belt, 320 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 320 Grit, Extra Fine, KK711X (201893)
- Vsm Coated Sanding Belts