Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 80 Grit, Ceramic, 37x60", PK2, Coated, 37" W, 60" L, 80 Grit, Medium, Ceramic, XK870X
Mfr # 284177
Zoro # G1916533
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 37"
- Length 60"
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vsm
- MFR # 284177
- Zoro # G1916533
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 37" |
Length | 60" |
Details
Item | Abrasive Belt,80 Grit,Ceramic,37x60",PK2 |
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Grit | 80 |
Grade | Medium |
Series | XK870X |
Color | Red |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,80 Grit,Ceramic,37x60 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIRGINIA ABRASIVES 4 X 24 In. 60 Grit Sanding Belt, 10Pk (757325)
- OSBORN Crimped Wire Wheel Brush, 1-3/8" (0001101400)
- WESTWARD PE Film (TT10Z916PFG)
- TANIS BRUSH Hand Held Tube Brush, .006, SS, 7/16" dia. (05056)
- VSM Abrasive Belt, 80 Grit, Ceramic, 1x21", PK10, Coated, 1" W, 21" L, 80 Grit, Medium, Ceramic, XK870X (307832)
- VSM Abrasive Belt, 50 G, AO, 3-1/2x15-1/2", PK10, Coated, 3-1/2" W, 15-1/2" L, 50 Grit, Coarse, KK711X (67355)
- VSM Abrasive Belt, 320 Grit, SC, 52 x 103", PK2, Coated, 52" W, 103" L, 320 Grit, Extra Fine, CK721X, Black (71026)
- VSM Abrasive Belt, 120 G, Cer, 1/2 x 12", PK20, Coated, 1/2" W, 12" L, 120 Grit, Fine, Ceramic, XK870X, Red (283043)
- VSM Abrasive Belt, 36 Grt, Ceramc, 1/4x24", PK20, Coated, 1/4" W, 24" L, 36 Grit, Very Coarse, Ceramic, Red (287799)
- VSM Abrasive Belt, 36 Grit, Zirc, 4 x 24", PK10, Coated, 4" W, 24" L, 36 Grit, Very Coarse, Zirconia, Blue (106552)
- 3M Sanding Belt, Coated, 37 in W, 60 in L, 80 Grit, Medium, Aluminum Oxide, 340D, Brown (60440212052)
- Vsm Coated Sanding Belts