Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 80 Grit, Ceramic, 2x72", PK10, Coated, 2" W, 72" L, 80 Grit, Medium, Ceramic, XK870X
Mfr # 286225
Zoro # G1916831
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 2"
- Length 72"
- Grit 80
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vsm
- MFR # 286225
- Zoro # G1916831
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 2" |
Length | 72" |
Details
Item | Abrasive Belt,80 Grit,Ceramic,2x72",PK10 |
Abrasive Type | Coated |
Grit | 80 |
Grade | Medium |
Abrasive Material | Ceramic |
Series | XK870X |
Color | Red |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,80 Grit,Ceramic,2x72 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT End Brush, Shank 1/4", Wire 0.014" dia. (66254443011)
- ZORO SELECT Carbide Bur, Pointed Tree, 1/8 (19D761)
- SCOTCH-BRITE Fiber Disc, 8" dia., 1/2" Mounting Hole (7100114599)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66253370799)
- VSM Abrasive Belt, 320 Grit, SC, 52 x 103", PK2, Coated, 52" W, 103" L, 320 Grit, Extra Fine, CK721X, Black (71026)
- VSM Abrasive Belt, 60 Grit, AO, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 60 Grit, Medium, Aluminum Oxide (64388)
- VSM Abrasive Belt, 80 Grit, AO, 6 x 48", PK10, Coated, 6" W, 48" L, 80 Grit, Medium, Aluminum Oxide, KK711X (1730)
- VSM Abrasive Belt, 80 Grt, Ceramic, 8x107", PK10, Coated, 8" W, 107" L, 80 Grit, Medium, Ceramic, XK870X (307899)
- VSM Abrasive Belt, 24 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 24 Grit, Extra Coarse, KK711X (207867)
- VSM Abrasive Belt, 80 Grit, SC, 3 x 18", PK10, Coated, 3" W, 18" L, 80 Grit, Medium, Silicon Carbide, Black (209789)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 60 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957398022)
- Vsm Coated Sanding Belts