Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 80 Grit, Ceramic, 2x48", PK10, Coated, 2" W, 48" L, 80 Grit, Medium, Ceramic, XK870X
Mfr # 286384
Zoro # G1916822
product price: $42.49
/pk 10, $4.25/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 2"
- Length 48"
- Grit 80
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 286384
- Zoro # G1916822
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 2" |
Length | 48" |
Details
Item | Abrasive Belt,80 Grit,Ceramic,2x48",PK10 |
Abrasive Type | Coated |
Grit | 80 |
Grade | Medium |
Abrasive Material | Ceramic |
Series | XK870X |
Color | Red |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,80 Grit,Ceramic,2x48 In.,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 6" Bench Grinder Wheel Wide Face .014" Steel Fill 5/8"-1/2" Arbor Hole (6645)
- SCOTCH-BRITE Sanding Belt, 3/4 in W, 18 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Coarse, SC-BS (61500056645)
- NORTON ABRASIVES Abrasive Cut-Off Wheel, 4-1/2" dia. (66252838456)
- ECONOLINE Safety Glass Window (410476)
- VSM Abrasive Belt, 100 Grit, Zirc, 6x132", PK10, Coated, 6" W, 132" L, 100 Grit, Fine, Zirconia, ZK713X (202134)
- VSM Abrasive Belt, 120 Grit, SC, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 120 Grit, Fine, Silicon Carbide (212500)
- VSM Abrasive Belt, 120 Grit, Zirc, 3/8x13", PK20, Coated, 3/8" W, 13" L, 120 Grit, Fine, Zirconia, ZK713X (123392)
- VSM Abrasive Belt, 220 Grit, SC, 37 x 60", PK2, Coated, 37" W, 60" L, 220 Grit, Very Fine, Silicon Carbide (71405)
- VSM Abrasive Belt, 600 Grit, SC, 37 x 60", PK2, Coated, 37" W, 60" L, 600 Grit, Ultra Fine, Silicon Carbide (103446)
- VSM Abrasive Belt, 36 Grit, Zirc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 36 Grit, Very Coarse, Zirconia (111030)
- VSM Abrasive Belt, Coated, 2-1/2x60, 60 Grit (317045)
- Vsm Coated Sanding Belts