Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 80 Grit, AO, 4 x 36", PK10, Coated, 4" W, 36" L, 80 Grit, Medium, Aluminum Oxide, KK711X
Mfr # 8263
Zoro # G1889863
original price:
$42.71
21% off
new price: $33.42
/pk 10, $3.34/ea
$33.42
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 4"
- Length 36"
- Grit 80
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 8263
- Zoro # G1889863
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 4" |
Length | 36" |
Details
Item | Abrasive Belt,80 Grit,AO,4 x 36",PK10 |
Abrasive Type | Coated |
Grit | 80 |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,80 Grit,AO,4 x 36 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 2" Wire Radial Wheel, .0118" Steel Fill, 1/4" Stem (17956)
- X1 TOOLS 800 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 100 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0800-FSx100)
- NORTON ABRASIVES CutOff Whl, 57A60-M8B, 8"x.060"x1-1/4" (66253022708)
- PFERD 4" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNG Type - A/O 180 Grit (46230)
- VSM Abrasive Belt, 320 Grit, SC, 52 x 103", PK2, Coated, 52" W, 103" L, 320 Grit, Extra Fine, CK721X, Black (71026)
- VSM Abrasive Belt, 50 Grit, AO, 3 x 18", PK10, Coated, 3" W, 18" L, 50 Grit, Coarse, Aluminum Oxide, KK711X (105530)
- VSM Abrasive Belt, 60 Grit, Ceramic, 37x75", PK2, Coated, 37" W, 75" L, 60 Grit, Medium, Ceramic, XK870X (283421)
- VSM Abrasive Belt, 80 Grit, AO, 10x70-1/2", PK10, Coated, 10" W, 70-1/2" L, 80 Grit, Medium, Aluminum Oxide (12098)
- VSM Abrasive Belt, 220 Grit, AO, 37 x 75", PK2, Coated, 37" W, 75" L, 220 Grit, Very Fine, Aluminum Oxide (65726)
- VSM Abrasive Belt, 240 Grit, SC, 2-1/2x60", PK10, Coated, 2-1/2" W, 60" L, 240 Grit, Very Fine, CK721X (118825)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 60 Grit, Coarse, Ceramic, R981 SG, Red (78072718715)
- Vsm Coated Sanding Belts